IEC Magnetic Contactor, 1NO, 480V AC, 3 P, Non-Reversing, Screw

  • Mfr # XTCE032C10C

  • Zoro # G2194105


product price:  $221.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NO
Coil Voltage
480V AC
Number of Poles
3
Full Load Amps-Inductive
32 A
Full Load Amps-Resistive
45 A
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
XTCE032C10C
Zoro #
G2194105
UPC #
786685352336
Country of Origin
Romania

Dimensions

Frame Size
C
Product Length/Depth
3.425 in
Mounting Hole Diameter
0.16 in
Mounting Hole Distance - Height
2.95 in
Overall Height
3.9 in
Overall Width
1.85 in
Overall Depth
3.43 in
Mounting Hole Distance - Width
1.38 in

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
1NO
Coil Voltage
480V AC
Number of Poles
3
Full Load Amps-Inductive
32 A
Full Load Amps-Resistive
45 A
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
Number of Auxillary Contacts
1
Standards
CE, CSA, EN 60947, IEC 60947, RoHS, UL Listed
Reversing
No
Frame / Series / Class / Code
Frame C
HP @ 1 Phase - 230V
5
HP @ 3 Phase - 575V
25 hp
Enclosure NEMA Rating
No Enclosure
Type
Full voltage non-reversing contactor
Series
XT
IP Rating
IP20
Amperage Rating
32A
Product Name
Eaton XT IEC contactor
Compliances
CE Marked
Contact Configuration
1 NO
Mounting Style
DIN Rail, Panel
NEMA Enclosure Rating
No Enclosure
Response Time
Less Than14 msec (AC Operated Opening Delay), Less Than22 msec (AC Operated Closing Delay), Less Than30 msec (DC Operated Opening Delay), Less Than47 msec (DC Operated Opening Delay)
Horsepower @ Three Phase - 480V AC
20 hp
Maximum Operating Temperature
122 Degrees F
Horsepower @ Three Phase - 600V AC
25 hp
Maximum Voltage Rating
690V AC
Full Load Current - Resistive
45 A
Mechanical Operating Durability
10,000,000
Full Load Current - Inductive
32 A
Horsepower @ Single Phase - 240V AC
5 hp
Includes Auxiliary Contacts
Yes
Embedded Surge Suppressor
Yes
Horsepower @ Three Phase - 240V AC
10 hp
Horsepower @ Single Phase - 120V AC
3 hp
Horsepower @ Three Phase - 208V AC
10 hp
Minimum Operating Temperature
-13 Degrees F
Frequency
50/60 Hz
Electrical Operating Durability
300 (AC-4 400V Ie), 800 (AC-1 400V Ie), 800 (AC-3 400V Ie)
Contactor Style
IEC

Description

The Eaton XT IEC contactor is a 3-pole, non-reversing, electrically operated switch (IEC Magnetic Contactor) rated for operation within specified electrical parameters. It has a rated load capacity of up to 32 A inductive and 45 A resistive, a 480 V AC coil, and screw-terminal wiring. The unit includes one normally open auxiliary contact (1NO) and belongs to the XT series with frame size C. It ships without an enclosure, has an IP20 rating, and is rated for use within the specified mounting options and electrical ratings.

Action: Non-Reversing

  • Reversing: No
  • Poles: 3
  • Auxiliary Contacts: 1 NO (Includes Auxiliary Contacts: Yes; Number of Aux Contacts: 1)
  • Coil Voltage: 480 V AC
  • Electrical Connection: Screw Terminals
  • Maximum Voltage Rating: 690 V AC
  • Frequency: 50/60 Hz
  • IP Rating: IP20
  • Enclosure: No Enclosure
  • Mounting Style: DIN Rail, Panel
  • Frame Size/Series: XT / Frame C
  • Width: 1.85 in
  • Depth: 3.82 in
  • Height: 3.90 in
  • Full Load Amps (Inductive/Resistive): 32 A / 45 A
  • Certifications/Standards: UL Listed; CSA Certified; EN 60947; IEC 60947; CE Marked; RoHS
  • Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.