Motor Start Capacitor, 220 to 250V AC, 216-259 mfd, Round, 4 3/8 in Case Ht, 2 1/16 in Dia
Mfr # 2MET8
Zoro # G2244356
product price:Â $11.89
/eaKey Features
Standards
UL Recognized for US and Canada (E224674)
Motor Capacitor Type
Motor Start Capacitor
Capacitor Voltage
220 to 250V AC
Overall Width
2 1/16 in
Starts per Hour
20
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2MET8
Zoro #
G2244356
UPC #
-
Country of Origin
Mexico
Dimensions
Overall Width
2 1/16 in
Diameter
2 1/16 in
Overall Height
4 3/8 in
Case Height
4 3/8 in
Terminal Tab Width
1/4 in
Description
Motor Start Capacitor, Motor Start Capacitor, 220-250V AC, Microfarad Rating 216-259 MFD, Round, Case Height 4 3/8 in, Diameter 2 1/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.