Condenser Fan Motor, 1/4 hp

  • Mfr # 4M205

  • Zoro # G2273451


product price:  $140.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Permanent Split Capacitor
Phase
Single
HP
1/4
RPM Range
1,001-1,100
No. of Speeds
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4M205
Zoro #
G2273451
UPC #
190735330227
Country of Origin
Multiple

Dimensions

Length Less Shaft
5 7/8 in
Overall Length
9 9/16 in
Lead Length
30 in
Body Dia.
5 5/8 in
Bolt Circle Dia.
5 1/8 in
Shaft Length
6 1/16 in
Shaft Dia.
1/2 in
Stud Size
8-32 NC-2A x 3/4 in

Details

Motor Design
Permanent Split Capacitor
Phase
Single
HP
1/4
RPM Range
1,001-1,100
No. of Speeds
1
Voltage
208-230V AC
Motor Shaft Rotation
CW/CCW
Frame
48YZ
Motor Enclosure Design
Totally Enclosed Air-Over
Motor Mounting Type
Stud
Motor Shaft Design
Double-Flat
Duty
Continuous
Motor Mounting Position
All Angle
Hz
60 Hz
Max. Ambient Temp.
60 Degrees C
Voltage Compatibility
115/208-230V AC, 200-230V AC, 208-220/440V AC, 208-230/277V AC, 208-230/440V AC, 208-230/460V AC, 208-230V AC, 208-240V AC
Motor Bearings
Ball
Standards
CSA Certified (258501), UL Recognized (E47479)
Item
Condenser Fan Motor
Motor Service Factor
1
Motor Thermal Protection
Auto
Motor Application
HVAC/R
Motor Sub Application
Condenser Fan
Nameplate RPM
1,075
Full Load Amps
1.5-1.4 A
Capacitor Required
2MDV4
Features
Reversing Plug, Totally Enclosed Endshields with Removable Drain Plugs
Mounting Stud Pattern
3 5/8 in x 3 5/8 in
Stud Quantity
4
Application
Direct-Drive Blower
Ins. Class
B
Duty Cycle
Continuous
Mounting
Stud

Description

Condenser Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/4 hp HP, Nameplate RPM 1,075 RPM, No. of Speeds 1, Voltage 208-230V AC, 1.5-1.4 A Full Load Amps, 48YZ Frame, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 60 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Stud, Motor Mounting Position Vertical Shaft Up/Shaft Down

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.