115PC 118 Deg Jobber Drill Set Chicago-Latrobe 150 Steam Oxide HSS 1/16-1/2, A-Z, No 1-No 60

  • Mfr # 57728

  • Zoro # G2421361


product price:  $390.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
115
Cutting Direction
Right Hand
Drill Bit Point Angle
118 Degrees
Drill Bit Material
High Speed Steel
Includes
Metal Drill Index
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
57728
Zoro #
G2421361
UPC #
662355577288
Country of Origin
United States

Dimensions

Drill Bit Size
#60 to #1, 1/16 in to 1/2 in by 64ths, A to Z
Sizes Included
1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 11/64", 3/16", 13/64", 7/32", 15/64", 1/4", 17/64", 9/32", 19/64", 5/16", 21/64", 11/32", 23/64", 3/8", 25/64", 13/32", 27/64", 7/16", 29/64", 15/32", 31/64", 1/2", #60-#1, A-Z
Drill Bit Dimension Type
Fractional Inch, Letter, Wire
Depth:Dia. Ratio
4xD
Shank Dia.
1/25 in
Depth x Dia. Ratio
4xD
Size Range
1/16"-1/2", A-Z, #1-#60
Drill Length Class
Jobber-Length
Smallest Drill Bit Size
#60, 1/16 in, A
Drill Bit Sizes Included
#1, #10, #11, #12, #13, #14, #15, #16, #17, #18, #19, #2, #20, #21, #22, #23, #24, #25, #26, #27, #28, #29, #3, #30, #31, #32, #33, #34, #35, #36, #37, #38, #39, #4, #4-1/2, #40, #41, #42, #43, #44, #45, #46, #47, #48, #49, #5, #50, #51, #52, #53, #54, #55, #56, #57, #58, #59, #6, #60, #7, #8, #9, 1/16 in, 1/2 in, 1/4 in, 1/8 in, 11/32 in, 11/64 in, 13/32 in, 13/64 in, 15/32 in, 15/64 in, 17/64 in, 19/64 in, 21/64 in, 23/64 in, 25/64 in, 27/64 in, 29/64 in, 3/16 in, 3/32 in, 3/8 in, 31/64 in, 5/16 in, 5/32 in, 5/64 in, 7/16 in, 7/32 in, 7/64 in, 9/32 in, 9/64 in, A, B, C, D, E, F, G, H, I, J, K, L, M, N, O, P, Q, R, S, T, U, V, W, X, Y, Z
Largest Drill Bit Size
#1, 1/2 in, Z
Overall Length
1 5/8 in, 1 3/4 in, 1 7/8 in, 2 in, 2 1/8 in, 2 1/4 in, 2 3/8 in, 2 1/2 in, 2 5/8 in, 2 3/4 in, 2 7/8 in, 3 in, 3 1/8 in, 3 1/4 in, 3 3/8 in, 3 1/2 in, 3 5/8 in, 3 3/4 in, 3 7/8 in, 4 in, 4 1/8 in, 4 1/4 in, 4 3/8 in, 4 1/2 in, 4 5/8 in, 4 3/4 in, 4 7/8 in, 5 in, 5 1/8 in, 5 1/4 in, 5 3/8 in, 5 1/2 in, 5 5/8 in, 5 3/4 in, 5 7/8 in, 6 in

Details

Item
Jobber Length Drill Bit Set
Number of Pieces
115
Cutting Direction
Right Hand
Drill Bit Point Angle
118 Degrees
Drill Bit Material
High Speed Steel
Includes
Metal Drill Index
Point Type
Conventional Point
List Number
150
Drill Bit Grouping
Drill Bit Set
Standards
ASME B94.11M-1993
Measurement System
Fractional Inch, Letter, Wire
Left/Right Hand
Right
Shank Type
Straight
Drill Style
Jobber Drill
Flute Type
Spiral
Finish - Machining
Black Oxide
Primary Material Application
Cast Iron, Steel
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Drill Bit Point Type
Conventional Point
Number of Drill Bits
115
Material - Machining
High Speed Steel
Aircraft Drill
No
Material Grade - Machining
General Purpose
Drill Bit Case Type
Metal Index
Spiral Direction
Right Hand
Primary Material Application ISO Code
K, P
Number of Flutes
2
Helix Angle - Maximum
34 Degrees
Helix Angle - Minimum
21 Degrees

Description

Jobber Length Drill Bit Set, Number of Drill Bits 115, Drill Bit Point Angle 118 Degrees , Material - Machining High Speed Steel, Finish - Machining Black Oxide

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.