Diamond Turning Insert, Diamond, 4, DNMG, 2, Carbide

  • Mfr # 5359245

  • Zoro # G2816569


product price:  $13.65
/ea
Sold in multiples of 5 for $68.25

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Insert Size
442
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5359245
Zoro #
G2816569
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
442
Corner Radius
2
Insert Thickness
0.2500"
Nose Radius
0.031"
Mounting Hole Dia.
0.203"
Thickness
4
Cutting Edge Length
15.50mm

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
TN20P
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
DNMG1506084P
Relief Angle
0 Degrees
Super Alloy (S) Compatibility
No
ANSI Number
DNMG4424P
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
Yes
Coating
Tin
No. of Edges
4
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Cast Iron (K), Steel (P)
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
Mounting Style
Clamp
Stainless (M) Compatibility
No
Measurement System
Fractional Inch
Included Angle
55 Degrees
Cutting Application
Turning
Primary Material Application
Steel
Number of Cutting Edges
4
Shape
Rhombic
Clearance Angle
0 Degrees
ANSI Code
DNMG4424P
Chip-Breaker Style
On Two Sides
Secondary Material Application ISO Code
K
Secondary Material Application
Cast Iron
Material - Machining
Carbide
Finish - Machining
TiN
Insert Holding Type
Straight Hole
Chip-Breaker Code
4P
Manufacturer Grade
TN20P
Primary Material Application ISO Code
P
Material
Carbide
Style
DNMG
Coolant Fed
Non-Coolant Through

Description

Diamond Turning Insert, Chip-Breaker Code 4P, Inscribed Circle 1/2 in, TiN, ANSI Code DNMG4424P, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.