Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide

  • Mfr # 5645588

  • Zoro # G2817670


product price:  $15.19
/ea
Sold in multiples of 5 for $75.95

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
4
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5645588
Zoro #
G2817670
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
2
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Nose Radius
0.031"
Cutting Edge Length
12.90mm
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
WS10PT
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
CNMG120408UF
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
Yes
Stainless (M) Compatibility
Yes
For Use With
Toolholders, Boring Bars
ANSI Number
CNMG432UF
Mounting Style
Clamp
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
No. of Edges
8
Steel (P) Compatibility
Yes
Cutting Direction
Neutral
Relief Angle
0 Degrees
Coating
AlTiSiN
Super Alloy (S) Compatibility
Yes
Insert Holding Type
Straight Hole
Primary Material Application ISO Code
M, S
Chip-Breaker Code
UF
Measurement System
Fractional Inch
Shape
Rhombic
Material - Machining
Carbide
ANSI Code
CNMG432UF
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Manufacturer Grade
WS10PT
Primary Material Application
Nickel, Stainless Steel, Titanium
Included Angle
80 Degrees
Number of Cutting Edges
8
Secondary Material Application ISO Code
K, N, P
Finish - Machining
AlTiSiN
Clearance Angle
0 Degrees
Chip-Breaker Style
On Two Sides
Cutting Application
Turning
Material
Carbide
Style
CNMG
Coolant Fed
Non-Coolant Through

Description

Diamond Turning Insert, Chip-Breaker Code UF, Inscribed Circle 1/2 in, AlTiSiN, ANSI Code CNMG432UF, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.