60PC NAS907 Type J Heavy-Duty Cobalt Jobber Length Drill Set Cleveland 2213 Straw HSS-CO 8%, N1-No 60

  • Mfr # C70366

  • Zoro # G2827437


product price:  $247.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
60
Cutting Direction
Right Hand
Drill Bit Point Angle
135 Degrees
Drill Bit Material
Cobalt
Includes
Metal Drill Index
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C70366
Zoro #
G2827437
UPC #
697334703662
Country of Origin
United States

Dimensions

Drill Bit Dimension Type
Wire
Shank Dia.
#60 to #1
Sizes Included
#1,#2,#3,#4,#5,#6,#7,#8,#9,#10,#11,#12,#13,#14,#15,#16,#17,#18,#19,#20",#21,#22,#23,#24,#25,#26,#27,#28,#29,#30,#31,#32,#33,#34,#35,#36,#37,#88,#39,#40",#41,#42,#43,#44,#45,#46,#47,#48,#49,#50,#51,#52,#53,#54,#55,#56,#57,#58,#59,#60
Drill Bit Size
#60 to #1
Depth x Dia. Ratio
4xD
Size Range
1/16"-1/2"
Depth:Dia. Ratio
4xD
Drill Bit Sizes Included
#1, #10, #11, #12, #13, #14, #15, #16, #17, #18, #19, #2, #20, #21, #22, #23, #24, #25, #26, #27, #28, #29, #3, #30, #31, #32, #33, #34, #35, #36, #37, #38, #39, #4, #40, #41, #42, #43, #44, #45, #46, #47, #48, #49, #5, #50, #51, #52, #53, #54, #55, #56, #57, #58, #59, #6, #60, #7, #8, #9
Smallest Drill Bit Size
#60
Drill Length Class
Jobber-Length
Largest Drill Bit Size
#1
Overall Length
1 5/8 in, 1 3/4 in, 1 7/8 in, 2 in, 2 1/8 in, 2 1/4 in, 2 3/8 in, 2 1/2 in, 2 5/8 in, 2 3/4 in, 2 7/8 in, 3 in, 3 1/8 in, 3 1/4 in, 3 3/8 in, 3 1/2 in, 3 5/8 in, 3 3/4 in, 3 7/8 in

Details

Item
Jobber Length Drill Bit Set
Number of Pieces
60
Cutting Direction
Right Hand
Drill Bit Point Angle
135 Degrees
Drill Bit Material
Cobalt
Includes
Metal Drill Index
Standards
NAS 907 Type J
Drill Bit Grouping
Drill Bit Set
List Number
2213
Point Type
Split Point
Left/Right Hand
Right
Measurement System
Wire
Drill Style
Jobber Drill
Flute Type
Spiral
Shank Type
Straight
Number of Drill Bits
60
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Finish - Machining
Straw/Bronze
Drill Bit Point Type
Split Point
Primary Material Application
Aluminum, Stainless Steel, Steel, Titanium
Material - Machining
Cobalt
Aircraft Drill
Yes
Drill Bit Case Type
Metal Index
Primary Material Application ISO Code
M, N, P, S
Spiral Direction
Right Hand
Number of Flutes
2
Material Grade - Machining
Heavy Duty
Helix Angle - Maximum
34 Degrees
Helix Angle - Minimum
21 Degrees

Description

Jobber Length Drill Bit Set, Number of Drill Bits 60, Drill Bit Point Angle 135 Degrees , Material - Machining Cobalt, Finish - Machining Straw/Bronze

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.