Gas Cylinder Cabinet, 60x30, Capacity 16

  • Mfr # EGCC16-50

  • Zoro # G3337148


product price:  $1,333.99
/ea
Item requires special delivery charges. A $320.00 per item surcharge will be applied.

Key Features

Material
Iron
Overall Height
71-3/4 in
Overall Width
60 in
Overall Depth
30 in
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EGCC16-50
Zoro #
G3337148
UPC #
714334059794
Country of Origin
Mexico

Dimensions

Overall Height
71-3/4 in
Overall Width
60 in
Overall Depth
30 in
Height
71 3/4 in
Width
60 in
Depth
30 in
Exterior Width
60 in
Exterior Depth
30 1/4 in
Compatible Tank Size
20 lb, 33 lb
Exterior Height
71 7/8 in
Overall WxDxH
60 in x 30 3/16 in x 71 7/8 in
Minimum Tank Size
20 lb
Maximum Tank Size
33 lb

Details

Item
Cylinder Storage Cabinet
Material
Iron
Color
Yellow
Horizontal Cylinder Capacity
16
Finish
Powder Coated
Construction
14 ga Top and Bottom, Angle Iron, Expanded Metal
Standards
NFPA 58, OSHA 1910.110
Roof Material
14 ga Steel
Safety Cabinet Door Type
Manual
Number of Cabinet Shelves
3
Safety Cabinet Application
Cylinder Cabinet
Assembled/Unassembled
Assembled
Safety Cabinet Standards
OSHA, NFPA
Cylinder Cabinet Storage Type
Horizontal
Cylinder Capacity
16 LPG Cylinders
Rated For Flammable Storage
No
Includes
Punched Lagging Holes in Feet for Anchoring
Assembled
Assembled
NFPA 99
Not NFPA 99 Compliant
NFPA 30
NFPA 30 Compliant
Door Construction
Wire Mesh
OSHA Standard
1910.110
Cylinder Storage Orientation
Horizontal
Lock Type
Padlock
Roof Construction
Solid
Floor Construction
Solid
Door Type
Hinged
Storage Container Type
LP Gas Cylinders
NFPA 58
NFPA 58 Compliant
Door Closure Type
Manual
Door Handle Type
Hasp Lock
Number of Shelves
3

Description

Cylinder Storage Cabinet, Assembled Assembled, Color Yellow, Compatible Tank Size 20 lb, 33 lb, Construction 14 ga Top and Bottom, Angle Iron, Expanded Metal, Cylinder Storage Orientation Horizontal, Door Closure Type Manual, Door Construction Wire Mesh, Door Handle Type Hasp Lock, Door Type Hinged, Exterior Depth 30 1/4 in, Exterior Height 71 7/8 in, Exterior Width 60 in, Finish Powder Coated, Floor Construction Solid, Horizontal Cylinder Capacity 16

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.