Shop VIEGA
See all product information
Cap, Stainless Steel, Press-fit 1/4 in
Mfr # 91830
Zoro # G408127542
product price:Â $117.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
Cap
Standards
ANSI, ASTM/NSF, DNV-GL Approved, ICC Compliant, UL Listed, UMC Compliant
Overall Length
2 15/16 in
Material Grade
316
Application
Climate Control, Industrial, Marine
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
91830
Zoro #
G408127542
UPC #
691514918303
Country of Origin
Germany
Dimensions
Overall Length
2 15/16 in
Compatible Pipe Size
1/4 in
Details
Item
Crimp Fitting Cap
Specific Fitting Shape
Cap
Standards
ANSI, ASTM/NSF, DNV-GL Approved, ICC Compliant, UL Listed, UMC Compliant
Material Grade
316
Application
Climate Control, Industrial, Marine
Compatible Pipe Material
Stainless Steel
Fitting Material
Stainless Steel
Fitting Connection Type
Press-fit
Finish/Coating
319 stainless steel
Maximum Operating Pressure
200 psig
Maximum Operating Temperature
250 Degrees F
O-Ring Material
FKM
Operating Pressure - Maximum
200 psi
For Media Type
Air, Gases
Fitting Shape
Cap
Operating Temperature - Maximum
250 Degrees F
Description
Crimp Fitting Cap, Application Climate Control, Industrial, Marine, Compatible Copper Tube Size Not Applicable, Compatible Pipe Size 1/4 in, Fitting Connection Type Press-fit, Fitting Material Stainless Steel, Material Grade 316, O-Ring Material FKM, Specific Fitting Shape Cap, Overall Length 2 15/16 in, Maximum Operating Pressure 200 psig, Maximum Operating Temperature 250 Degrees F, Standards ANSI, ASTM/NSF, DNV-GL Approved, ICC Compliant, UL Listed, UMC Compliant
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.