Lockout Padlock, Keyed Alike, Aluminum, Green, 1 1/2 in Shackle Height, 1 1/2 in Body Width, 3 PK

  • Mfr # ALU-GRN-38ST-KA3PK

  • Zoro # G4260454


product price:  $67.15
/pk 3, $22.38/ea

Key Features

Padlock Body Material
Aluminum
Key Type
Keyed Alike
Body Width
1 1/2 in
Shackle Height
1 1/2 in
Shackle Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALU-GRN-38ST-KA3PK
Zoro #
G4260454
UPC #
754473610968
Country of Origin
China

Dimensions

Body Width
1 1/2 in
Shackle Height
1 1/2 in
Body Height
1 13/16 in
Body Thickness
3/4 in
Overall Width
1.5 in
Shackle Diameter
1/4 in
Width Across Shackle
13/16 in

Details

Item
Lockout Padlock
Body Color
Green
Padlock Body Material
Aluminum
Key Type
Keyed Alike
Shackle Material
Steel
Shackle Type
Open
Legend
Danger Locked Out Do Not Remove, Property Of
Standards
OSHA 29 CFR 1910.147
Number of Keys
3
Number of Pins
6
Features
Color Matched Keys and Lock Bodies, Linear Lock Design, Lock Set Keyed Alike, Low-Friction Locking Mechanism, One-Piece Body Design
Number of Bumpers
0
Control Key Registration Required
No
Includes
(3) Keys, (3) Padlocks
Body Finish
Anodized
Minimum Temperature
-30 Degrees F
Number of Keys Included
3
Non-Removable Key
No
Resistance Properties
Corrosion Resistant
Vertical Shackle Clearance
1 1/2 in
Header
Danger
Body Shape
Rectangular
Body Material Coating
Anodized
Key Style
Linear
Maximum Temperature
300 Degrees F
Opening Type
Key
Number of Tumbler Pins
6
For Location
Indoor, Outdoor
Labeling
No Label or Tag
Shackle Material Coating
Chrome Plated
Horizontal Shackle Clearance
13/16 in
Language
English, French, Spanish

Description

Lockout Padlock, Body Color Green, Body Height 1 13/16 in, Body Material Aluminum, Body Thickness 3/4 in, Body Width 1 1/2 in, Header Danger, Horizontal Shackle Clearance 13/16 in, Key Style Linear, Key Type Keyed Alike, Non-Removable Key No, Resistance Properties Corrosion Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Steel, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 13/16 in, Body Material Coating Anodized

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products