1/2" FNPT PVC Disc Check Valve

  • Mfr # CKM050V-PV

  • Zoro # G4301613


product price:  $109.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1/2"
Connection Type
Threaded
Connection
FNPT
Body Material
PVC
Cracking Pressure
1 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CKM050V-PV
Zoro #
G4301613
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
1/2"
Pipe or Tube Size - Check Valves
1/2 in
Width
2 13/32 in
Size
1/2"
Length
3 13/16 in
Overall Height
3 51/64 in
Overall Length
3.81 in
Pipe or Tube Size
1/2 in
Nominal Valve Size
1/2 in
Height - Cap to Inlet Center
2 5/16 in
Connection Size - Side 1
1/2 in

Details

Connection Type
Threaded
Connection
FNPT
Body Material
PVC
Cracking Pressure
1 psi
Seal Material
FKM
Cracking Pressure - Check Valves
1.000 to 1.500 psi
Mechanism and Body Design
Inline Disc
Max. Steam Pressure - Valves
Not Rated
Max. Pressure
Max Inlet Pressure: 150 psi, Max Back Pressure: 100 psi
Item
Check Valve
Mounting Position
Any
Seal Material - Check Valves
Viton
Flow - Valves
4.0 gpm
Max. Temp. - Valves
140 Degrees F
Mounting Orientation - Check Valves
Horizontal, Vertical
Material of Construction
PVC
Max. Water Pressure - Valves
150 psi @ 77 Degrees F
Max. Temp.
140 Degrees F
Application - Valves
Corrosives
Standards
LEAD FREE COMPLIANT
Connection Type - Check Valves
FNPT x Socket
Cap to Inlet Center
2 5/16 in
Seat Material - Check Valves
Viton
Full Flow - Valves
No
Item - Check Valves
Check Valve
Flow Design
Single
Sub-Category
PVC
Body Material - Valves
PVC
Min. Temp. - Valves
32 Degrees F
Seat Material
FKM
Flow
4 gpm
Mounting Orientation
Horizontal, Vertical
Seal
Viton
Maximum Pressure - Operating
150 psi
3-A Standard Compliance
Not Rated
Connection Gender - Side 1
Female
Includes Counterweight
No Counterweight
Check Mechanism
Diaphragm
Connection Gender - Side 2
Female
Valve Body Style
Inline
Operating Temperature - Maximum
140 Degrees F
Connection Type - Side 2
NPT
Maximum Pressure - Steam
Not Rated
Check Mechanism Material
FKM
Connection Type - Side 1
NPT
Operating Temperature - Minimum
32 Degrees F
For Media
Corrosives
Silent Check
Silent
Valve Series
CKM

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Disc, Body Material - Valves PVC, Pipe or Tube Size 1/2 in, Connection Type FNPT x FNPT, Cracking Pressure 1.000 to 1.500 psi, Mounting Orientation Horizontal, Vertical, Seal Material Viton, Max. Temp. - Valves 140 Degrees F, Min. Temp. - Valves 32 Degrees F, Max. Water Pressure - Valves 150 psi @ 77 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material Viton, Flow - Valves 4 gpm

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.