Insulated Multitap Connector, 2.50 In. L

  • Mfr # BIT350

  • Zoro # G4653731


product price:  $48.15
/ea

Key Features

Connector Type
Single-Sided Entry
For Wire Size
350 kcmil
Number of Ports
2
For Conductor Material
Aluminum, Copper
Body Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BIT350
Zoro #
G4653731
UPC #
781810555057
Country of Origin
United States

Dimensions

For Wire Size
350 kcmil
Hex Size
5/16 in
Max. Conductor Size
350 kcmil
Width
2.32 in
Min. Conductor Size
10 AWG
Length
2.5 in
Stud Size
1/8 in
Length (Straight Wireway)
2.5 in
Overall Length
2.47 in
For Stranded Copper Wire Size - Minimum
10 AWG
For Stranded Copper Wire Size - Maximum
350 kcmil
Overall Width
2.32 in
Strip Length
1 1/8 in
Conductor Size
10 AWG-350 KCMIL
Dimension - Height fraction
2.5 in
Dimension - Height inch
2.5 in
Dimension - L Length Overall mm
56 mm
Conductor - AL Str Size Range
10 -350 Str
Conductor - AL Str Size
8 AWG;6 AWG;4 AWG;3 AWG;2 AWG;1 AWG;1/0 AWG;2/0 AWG;3/0 AWG;4/0 AWG;250 kcmil
Dimension - Width fraction
2-8/25 in
Dimension - Length Overall inch
2.22 in
Conductor - Copper Str Size Range
10 -350 Str
Dimension - Width inch
2.32 in
Dimension - Width mm
59 mm
Conductor - Copper Str Size
10 AWG;9 AWG;8 AWG;7 AWG;6 AWG;5 AWG;4 AWG;3 AWG;2 AWG;1 AWG;1/0 ;2/0 AWG;3/0 AWG;4/0 AWG;250 kcmil;300 kcmil;350 kcmil

Details

Item
Insulated Multitap Connector
Connector Type
Single-Sided Entry
Number of Ports
2
For Conductor Material
Aluminum, Copper
Body Material
Aluminum
Insulation Material
Plastisol
Direct Burial Rated
No
Torque
275 in-lb
Head Style
Hex
Finish
Unplated
Color
Clear
Maximum Operating Temperature
194 Degrees F
Standards
CSA Approved, UL 486A, UL 486B, UL Listed
No. of Ports
2
Max. Voltage
600V AC/DC
Screw Material
Aluminum
Material
Aluminum
RoHS Compliant
Yes
Maximum Voltage
600 V
Tap Shape
L
Compatible with Product Type
Code Conductor
Current
310 A
Special Features
Eliminates Taping, Insulated, Lowers Installation Costs, Oxide Inhibitor Inhibits Moisture and Contaminants From Entering the Contact Area, Saves Time
Type
BIT
Physical Attribute - Number of Screws
2
Industry Standard(s)
UL468A-468B
Standards - Industry Standards Met
UL468A-468B
Temperature Rating
90 °C
Material - Hardware
Aluminum
Plating Type
Unplated
Insulation Type
Plastisol
Application
For Indoor Use Only, Copper Or Stranded Aluminum
Trade Name
UNITAPâ„¢
Certification - CSA Approved
Yes
Plated
N
Voltage - Maximum
600 V
Physical Attribute - Screw Type
Allen
UL Listed
Yes
Rating - Minimum Voltage
600
Operating Voltage
600 V
Conductor Type
AL C Str-SizeCU C Str-Size
Insulation
Y
Certification - UL Listed Direct Burial
No
Hex Key
5/16 in

Description

Insulated Multitap Connector, Body Material Aluminum, Color Clear, Finish Unplated, For Conductor Material Aluminum, Copper, For Stranded Copper Wire Size - Minimum 10 AWG, For Stranded Copper Wire Size - Maximum 350 kcmil, Head Style Hex, Hex Size 5/16 in, Insulation Material Plastisol, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Mounting Hole Size Not Applicable, Number of Ports 2, RoHS Compliant Yes, Standards CSA Approved, UL 486A, UL 486B, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.