Two Hole Lug Compression Connector, 8 AWG

  • Mfr # 24C416

  • Zoro # G4686735


product price:  $1.79
/ea

Key Features

For Wire Size
8 AWG
For Conductor Material
Copper
For Stud Size
#10
Material
Copper
Barrel Size
Short
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24C416
Zoro #
G4686735
UPC #
190735432617
Country of Origin
China

Dimensions

For Wire Size
8 AWG
For Stud Size
#10
Barrel Size
Short
Tongue Width
0.42 in
Length
1.87"
Width
0.42"
Barrel Length
Short
Cable Size
8 AWG
Length (Straight Wireway)
1.87 in
Barrel Inside Diameter
0.18 in
For Stranded Copper Wire Size - Minimum
8 AWG
For Stranded Copper Wire Size - Maximum
8 AWG
Overall Width
0.42 in
Overall Length
1.87 in
Tongue Length
1.18 in
Strip Length
9/16 in
Barrel Outside Diameter
0.27 in
Tongue Thickness
0.08 in
Hole Size
0.205 in

Details

Item
Two-Hole Compression Lug
For Conductor Material
Copper
Material
Copper
Tongue Angle
Straight
Inspection Hole
Yes
Die Code
21
Color Code
Red
Standards
UL Listed
Hole Center to Center
0.625 in
Peep Hole
Yes
Hole Center to End
0.25 in
Tongue Style
Standard
Connector Type
Straight Barrel
Lug Compression Connector Type
Two-Hole Lug Compression Connector
Current
70 A
RoHS Compliant
Yes
Maximum Operating Temperature
300 Degrees F
Maximum Voltage
600 V AC
Termination Style
Crimp
Barrel Style
Chamfered
Seam Style
Seamless
Contact Finish
Tin
Special Features
Corrosion Resistant, High-Conductivity Construction
For Wire Type
Stranded
Number of Holes
2

Description

Two-Hole Lug Compression Connector, Barrel Size Short, Color Code Red, Die Code 21, Tongue Angle Straight, Tongue Width 0.42 in, For Conductor Material Copper, For Stud Size #10, For Stranded Copper Wire Size - Minimum 8 AWG, For Stranded Copper Wire Size - Maximum 8 AWG, Inspection Hole Yes, Hole Center to Center 0.625 in, Material Copper, Maximum Operating Temperature 300 Degrees F, Maximum Voltage 600 V AC, Termination Style Crimp, Seam Style Seamless, Standards UL Listed, Number of Holes 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.