115PC 135 Deg HD Jobber Length Drill Set Cle-Line 1801 Oxide HSS RHS/RHC 1/16-1/2, A-Z, N1-No 60

  • Mfr # C21128

  • Zoro # G4958950


product price:  $352.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
115
Cutting Direction
Right Hand
Drill Bit Point Angle
135 Degrees
Depth:Dia. Ratio
4xD
Drill Bit Grouping
Drill Bit Set
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C21128
Zoro #
G4958950
UPC #
697334211280
Country of Origin
United States

Dimensions

Depth:Dia. Ratio
4xD
Depth x Dia. Ratio
4xD
Drill Bit Size
#60 to #1, 1/16 in to 1/2 in by 64ths, A to Z
Drill Bit Dimension Type
Fractional Inch, Letter, Wire
Drill Diameter Tolerance
+0.0000 in /-0.0005 in - +0.0000 in /-0.0010 in
Drill Length Class
Jobber-Length
Smallest Drill Bit Size
#60, 1/16 in, A
Drill Bit Sizes Included
#1, #10, #11, #12, #13, #14, #15, #16, #17, #18, #19, #2, #20, #21, #22, #23, #24, #25, #26, #27, #28, #29, #3, #30, #31, #32, #33, #34, #35, #36, #37, #38, #39, #4, #4-1/2, #40, #41, #42, #43, #44, #45, #46, #47, #48, #49, #5, #50, #51, #52, #53, #54, #55, #56, #57, #58, #59, #6, #60, #7, #8, #9, 1/16 in, 1/2 in, 1/4 in, 1/8 in, 11/32 in, 11/64 in, 13/32 in, 13/64 in, 15/32 in, 15/64 in, 17/64 in, 19/64 in, 21/64 in, 23/64 in, 25/64 in, 27/64 in, 29/64 in, 3/16 in, 3/32 in, 3/8 in, 31/64 in, 5/16 in, 5/32 in, 5/64 in, 7/16 in, 7/32 in, 7/64 in, 9/32 in, 9/64 in, A, B, C, D, E, F, G, H, I, J, K, L, M, N, O, P, Q, R, S, T, U, V, W, X, Y, Z
Largest Drill Bit Size
#1, 1/2 in, Z
Overall Length
1 5/8 in, 1 3/4 in, 1 7/8 in, 2 in, 2 1/8 in, 2 1/4 in, 2 3/8 in, 2 1/2 in, 2 5/8 in, 2 3/4 in, 2 7/8 in, 3 in, 3 1/8 in, 3 1/4 in, 3 3/8 in, 3 1/2 in, 3 5/8 in, 3 3/4 in, 3 7/8 in, 4 in, 4 1/8 in, 4 1/4 in, 4 3/8 in, 4 1/2 in, 4 5/8 in, 4 3/4 in, 4 7/8 in, 5 in, 5 1/8 in, 5 1/4 in, 5 3/8 in, 5 1/2 in, 5 5/8 in, 5 3/4 in, 5 7/8 in, 6 in

Details

Item
Jobber Length Drill Bit Set
Number of Pieces
115
Cutting Direction
Right Hand
Drill Bit Point Angle
135 Degrees
Drill Bit Grouping
Drill Bit Set
Standards
ASME B94.11M, DIN 338
List Number
1801
Coolant Fed
Non-Coolant Through
Helix Angle
Variable
Flute Type
Spiral
Finish - Machining
Black Oxide
Series
1801
Material - Machining
High Speed Steel
Measurement System
Fractional Inch, Letter, Wire
Spiral Direction
Right Hand
Drill Bit Point Type
Split Point
Shank Type - Machining
Straight
Number of Drill Bits
115
Primary Material Application ISO Code
K, P
Primary Material Application
Cast Iron, Steel
Number of Flutes
2
Thread Direction
Right Hand
Material Grade - Machining
Heavy Duty
Helix Angle - Maximum
34 Degrees
Drill Bit Case Type
Metal Index
Helix Angle - Minimum
21 Degrees

Description

Jobber Length Drill Bit Set, Number of Drill Bits 115, Drill Bit Point Angle 135 Degrees , Material - Machining High Speed Steel, Finish - Machining Black Oxide

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.