Double Diaphragm Pump, Aluminum, Air Operated, Buna N, 45 GPM

  • Mfr # S1FB1ABWANS000.

  • Zoro # G4964626


product price:  $1,462.99
/ea
Free Shipping & Returns

Key Features

Housing Material - Pumps
Aluminum
Pump Assembly Type
Bolt
Manifold Connection
Single Port
Valve Material
Buna-N
Valve Type
Ball
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S1FB1ABWANS000.
Zoro #
G4964626
UPC #
-
Country of Origin
United States

Dimensions

Air Intake Connection Size
1/2 in FNPT
Manufacturers Warranty Length
5 yr
Overall Width
10-1/4 in
Overall Height
12.9 in
Overall Length
10.3 in
Solid Diameter (Maximum)
1/4 in
Media Discharge Connection Size
1 in
Media Intake Connection Size
1 in

Details

Item
Double Diaphragm Pump
Housing Material - Pumps
Aluminum
Pump Assembly Type
Bolt
Manifold Connection
Single Port
Valve Material
Buna-N
Valve Type
Ball
Air Consumption (Maximum)
40 scfm
Air Intake Connection Type
NPT
Check Seat Material
Polyethylene
Diaphragm Material
Buna-N
Media Temperature (Maximum)
180 Degrees F
Media Temperature (Minimum)
-40 Degrees F
Operating Pressure (Maximum)
125 psi
Self-Priming Wet
11 ft
Agency Compliance
ATEX, CE, EAC
Pump Operation Type
Air
Self-Priming Dry
11 ft
Inlet/Outlet
1 in
For Use With
Intermittent/On-Demand, Moderately Abrasive Fluids, and Suspended Solids
Standards
ABS Type Approved, CE Certified, EAC, ISO
Flow Rate @ 40 psi
35.8 gpm
Wetted Housing Material
Aluminum
Feet of Head (Maximum)
289 ft
Air Intake Pressure (Maximum)
125 psi
Manifold Connection Type
NPT
Media Intake Connection Type
NPT
Flow Rate @ 80 psi
42.8 gpm
Media Intake Location
Bottom, Center
Chemical Compatibility
Alcohol, Ammonium Hydroxide, Antifreeze, Diesel, Diesel Exhaust Fluid, Gasoline, Kerosene, Water
Media Discharge Connection Type
NPT
Flow Rate (Maximum)
45 gpm
Media Discharge Location
Center, Top
Priming
Self-Priming
Flow Rate @ 20 psi
26.4 gpm
Flow Rate @ 100 psi
43.1 gpm
Series Family
SF1
For Use With Potable Systems
No
Flow Rate @ 60 psi
41 gpm

Description

Double Diaphragm Pump, Air Consumption (Maximum) 40 scfm, Air Intake Connection Size 1 in, Air Intake Connection Type NPT, Check Seat Material Polyethylene, Diaphragm Material Buna-N, Feet of Head (Maximum) 289 ft, Flow Rate (Maximum) 45 gpm, Manifold Connection Single Port, Media Discharge Connection Size 1 in, Media Discharge Connection Type NPT, Media Discharge Location Center, Top, Media Intake Connection Size 1 in, Media Intake Connection Type NPT, Media Intake Location Bottom, Center

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.