Shop DWYER INSTRUMENTS
See all product information
Create Account
Vane operated flow switch, 316SS body, universal vane.
- Mfr # V4-SS-2-U
- Zoro # G503473674
product price:Â
$
1,069.99
/ea
Free Shipping & Returns
Key Features
Switch Type
SPDT
Overall Length
8 in
Phase
Single
Switch Enclosure
NEMA 4
Standards
ATEX, CE, CSA Certified, FM, IECEx, UL Listed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- V4-SS-2-U
- Zoro #
- G503473674
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 8 in
- Overall Width
- 3.3 in
- For Pipe Size
- 1 1/2 in
- Overall Height
- 3.3 in
- Connection Size
- 1 1/2 in
- Wire Rope Length
- 8 in
- Length
- 8 in
Description
Flow Switch, Ambient Temperature - Maximum 163 Degrees F, Ambient Temperature - Minimum -4 Degrees F, Connection Size 1 1/2 in, Connection Type NPT, Contact Rating (AC) 10 A @ 125/250V (UL, FM, ATEX and IECEx Models), 5 A @ 125/250V (MT Option), 5 A @ 125/250V (MV Option), Contact Rating (DC) 1 A (Resistive) @ 30V, 3 A (Inductive) @ 30V (CSA Models), 5 A (Inductive) @ 30V (MV Option), 5 A (Resistive) @ 30V (CSA Models), Filter Rating - Maximum Not Applicable, Flow Rate - Maximum Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.