Line Voltage Mechanical Thermostat, Heat or Cool, 35 to 45F, Screwdriver, 24 to 277V AC, Manual Reset

  • Mfr # A11A-1C

  • Zoro # G5063116


product price:  $302.99
/ea
Free Shipping & Returns

Key Features

Compatible System Type
Pipes, Cooling Coils, Hydronic Coils
Application
Heat or Cool
Switch Action
Close on Rise
Switch Type
SPST
Temperature Control Range
35 to 45 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A11A-1C
Zoro #
G5063116
UPC #
-
Country of Origin
Mexico

Dimensions

Sensing Bulb Dia.
1/8 in
Capillary Length
48 in
Overall Height
3-1/8 in
Mounting Hole Diameter
1/4 in
Overall Depth
2-3/8 in
Overall Width
2-1/8 in
Bulb Length
20 ft

Details

Compatible System Type
Pipes, Cooling Coils, Hydronic Coils
Application
Heat or Cool
Switch Action
Close on Rise
Switch Type
SPST
Temperature Control Range
35 to 45 Degrees F
Control Type
Screwdriver
Voltage
24 to 277V AC
Mounting
Flat Surface
Item
Line Voltage Mechanical Thermostat
Locked Rotor Amps @ 120V
96 A
Number of Switches
1
Inductive Amps @ 208V
9.2 A
Resistive Amps @ 208VAC
9.2 A
Standards
CSA LR948/361-E-0.2, UL SA516
Inductive Amps @ 240V
8 A
Locked Rotor Amps @ 240V
48 A
Contact Rating Resistive @ 240V
8 A
Inductive Amps @ 120V
16 A
Contact Rating Resistive @ 277V
6.93 A
Contact Rating Resistive @ 120V
16 A
Sensor Type
Hydraulic Capillary Bulb (Copper)
Enclosure Type
Galvanized/Steel
Includes
Mounting Hardware, Remote Sensing Bulb
Thermostat Type
Freeze Protection Indoor Single-Stage Controls
Number of Relay Outputs
1
For Use With
Low Temperature Cut Out for Coil Protection and Pipe Liquid Sensing
Number of Relay Inputs
1
Minimum Operating Temperature
0 Degrees F
Contact Type
Snap Action
Temperature Scale
Fahrenheit/Celsius
Full Load Amps @ 240V AC
8 A
Full Load Amps @ 120V AC
16 A
Enclosure NEMA Rating
1
Maximum Operating Temperature
140 Degrees F
Sensor Location
Remote
Number of Poles
1
Electrical Connection Type
Hardwired
Pilot Duty Rating
125 VA @ 24 to 277V AC
Mounting Direction
Horizontal, Vertical
Temperature Differential
12 Degrees F
Changeover Type
Manual
Minimum Control Temperature
35 Degrees F
Differential Type
Manual Reset
Contact Rating
120V AC, 240V AC, 277V AC
Maximum Control Temperature
45 Degrees F
Enclosure Color
Galvanized
Programming Capability
Not Programmable
Housing Material
Steel

Description

Line Volt Mechanical Tstat, Thermostat Switch Type SPST, Thermostat Control Range 35 Degrees to 45 Degrees F, Thermostat Voltage 24 to 277VAC, Full Load Amps @ 120VAC 15A, Full Load Amps @ 240VAC 8A, Thermostat Programmable No, Remote Sensing Capability Yes, Thermostat Heating/Cooling Cooling, Remote Sensing Bulb Included Yes, Switch Action Close On Rise, Number of Switches 1, Height 3-1/8 In., Width 2-1/8 In., Depth 2-3/8 In., Sensor Type Capillary, Sensing Bulb Dia. 1/8 In.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.