Water Pressure Reducing Valve, 1-1/2 In.

  • Mfr # 36LF20701

  • Zoro # G5286477


product price:  $238.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1 1/2"
Inlet Size
1 1/2"
Connection Type
No Union NPT
Body Material
Lead Free Bronze
Max. Pressure
300 psig
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36LF20701
Zoro #
G5286477
UPC #
670750971600
Country of Origin
United States

Dimensions

Pipe Size
1 1/2"
Inlet Size
1 1/2"
Height
8 8/9 in
Length
5 3/8 in
Inlet Connection Size
1 1/2 in
Overall Height
5 5/8 in
Overall Width
5 3/8 in
Outlet Connection Size
1 1/2 in

Details

Connection Type
No Union NPT
Body Material
Lead Free Bronze
Max. Pressure
300 psig
Max. Temp.
180 Degrees F
Item
Water Pressure Reducing Valve
Preset Pressure Settings
50 psi
Standards
ASSE 1003, Build America Buy America (BABA) Act, Buy American Act (BAA), CSA B356
Strainer
No
Valve Type
Standard
Application
Commercial Use, Institutional Use, Residential Use
Pressure Adjustment Range
5 to 75 psig
Material
Lead Free Bronze
Material of Construction
Lead Free Bronze
Connection
FNPT
NSF Certifications for Food and Drinking Water
NSF 372
Bonnet Material
Bronze
Operating Pressure - Minimum
25 psi
Outlet Connection Type
NPT
Includes Strainer
Strainer Included
Operating Pressure - Maximum
300 psi
Fluid Temperature - Maximum
180 Degrees F
Flow Rate - Continuous Maximum
92 gpm
Factory Set Pressure
50 psi
Coating/Lining
NSF Listed Fusion Bonded Epoxy Lining and Coating
Pilot Adjustment - Minimum
25 psig
Seat Material
EPDM
For Media
Water
Disc Material
EPDM
Pilot Adjustment - Maximum
75 psig
Inlet Connection Type
NPT

Description

Valve, Pressure Reducing, Material of Construction Lead Free Bronze, Inlet/Outlet 1-1/2 In., NPT X NPT Connection, Max. Working Pressure (PSI) 300, Adjustable Range 25-75 psi, Pressure Setting 50 psi, Max. Temp. (F) 180, Height (In.) 8-8/9, Length (In.) 5-19/50, Certification CA AB1953, VT ACT 193, Standards ASSE 1003/CSA B356, Compliance ARRA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.