Digital Multimeter, 600 V Max DC, TRMS, 4,000 Instrument Counts, Backlit LCD

  • Mfr # 22XX20

  • Zoro # G5664337


product price:  $81.65
/ea
Free Shipping & Returns

Key Features

Display Type
Backlit LCD
Data Hold
Yes
Instrument Counts
4,000
Includes
Battery, Soft Carrying Case, Test Leads
Standards
cETLus IEC61010
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22XX20
Zoro #
G5664337
UPC #
190735776209
Country of Origin
China

Dimensions

Manufacturers Warranty Length
3 yr
Battery Size
AA

Details

Item
Digital Multimeter
Display Type
Backlit LCD
Data Hold
Yes
Instrument Counts
4,000
Includes
Battery, Soft Carrying Case, Test Leads
Standards
cETLus IEC61010
Auto Power Off
Yes
Data Logging
No
Audible Continuity
Yes
Diode Test
Yes
Auto Ranging
Yes
Display
Backlit LCD
Interface
No
Instrument Frequency Counter Range
0.001 Hz to 10 MHz
Temp. Range
-40 Degrees to 183 Degrees F
Basic DC Accuracy
+/-0.50% of Reading +2 Digits
Duty Cycle
Yes
Instrument Safety Rating
CAT III 600V
Max. Ohms
40 megohm
Series
WESTWARD (R) 22XX20
AC Response
TRMS
Multimeter Style
Full Size - Basic Features
Peak Hold
No
Calibration Certificate Included
No
Capacitance Range
9999 pF to 99,990 uF
Max. AC Amps
10
Max. DC Amps
10
Batteries Included
Yes
Basic DC Voltage Accuracy
+/-0.50% + 2 Digits
Maximum AC Current Measurement
10 A
Maximum Resistance Measurement
40 megaohm
Maximum Temperature Measurement
183 Degrees F
Maximum Capacitance Measurement
99,990 uF
Computer Interface Connection Type
None
Maximum DC Current Measurement
10 A
Minimum Frequency Measurement
0.001 Hz
Battery Access
Yes
Maximum AC Voltage Measurement
600 V
Minimum Capacitance Measurement
9,999 pF
Bar Graph Included
No
Minimum Temperature Measurement
-40 Degrees F
AC Response Calculation
TRMS
Battery Chemistry
Alkaline
Minimum/Maximum Memory
No
Maximum DC Voltage Measurement
600 V
Maximum Frequency Measurement
10 MHz
Parameters Measured
AC Current, AC Voltage, Capacitance, DC Current, DC Voltage, Resistance
Capacitance Measurement Resolution
9,999 pF

Description

Digital Multimeter, Audible Continuity Yes, Basic AC Voltage Accuracy Not Applicable, Basic DC Voltage Accuracy +/-0.50 Percent + 2 Digits, Data Hold Yes, Basic DC Current Accuracy Not Applicable, Instrument Safety Rating CAT III 600V, Maximum AC Voltage Measurement 600 V, Maximum DC Voltage Measurement 600 V, Instrument Counts 4,000, Maximum AC Current Measurement 10 A, Calibration Certificate Included No, Maximum DC Current Measurement 10 A, Multimeter Style Full Size

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.