Diamond Turning Insert, Diamond, 3, .5

  • Mfr # VNGA3305S00525MEKBN05M

  • Zoro # G5824041


product price:  $82.89
/ea
Free Shipping & Returns

Key Features

Insert Shape
Diamond
Inscribed Circle
3
Chip-Breaker
Yes
Corner Radius
.5
Rake
Negative
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VNGA3305S00525MEKBN05M
Zoro #
G5824041
UPC #
-
Country of Origin
Multiple

Dimensions

Corner Radius
.5
Thickness
3
Through Hole Inside Dia.
0.1500"

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Inscribed Circle
3
Chip-Breaker
Yes
Rake
Negative
ISO Number
VNGA160402S01225ME
Cutting Direction
Neutral
Features
Heat-Resistant Megacoat
Clearance Angle
0 Degrees
Shape
Diamond
Insert Holding Type
Screw
Chip-Breaker Style
Finishing
Cutting Application
Copying, External Turning, Facing, Finishing, Undercutting
Primary Material Application
Hardened Steel
Hole Type
Straight Hole
Manufacturer Grade
KBN05M
Finish - Machining
Megacoat
Measurement System
Fractional Inch
Primary Material Application ISO Code
H
Chip-Breaker Code
ME
General Shape
Diamond
ANSI Code
VNGA3305S00525ME
Included Angle
35 Degrees
Number of Cutting Edges
2
Material - Machining
CBN

Description

Diamond Turning Insert, Chip-Breaker Code ME, Inscribed Circle 3/8 in, Megacoat, ANSI Code VNGA3305S00525ME, Chip-Breaker Style Finishing, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.