Commercial Pressure Gauge, 0 to 400 psi, 2 in Dial, 1/4 in NPT, Center Back Location

  • Mfr # 113.13.20.400.B

  • Zoro # G5906308


product price:  $20.29
/ea

Key Features

Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
113.13.20.400.B
Zoro #
G5906308
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 in
Manufacturer Warranty Length
1 yr
Nominal Dial Size
2 in
Case Diameter
51 mm
Case Depth
29 mm
Nominal Dial Diameter
2 in

Details

Item
Commercial Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Type
NPT
Application
Compressors, Hydraulics, Marine, Pumps
Gauge Case Material
ABS
Series
113.13
Lens Material
Plastic
Primary Pressure Range
0 to 400
Primary Scale Units
psi
IP/NEMA Rating
IP65
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Smallest Graduation
50 psi
Characteristics
With Brass Internals
For Use With
Non Explosive Gas or Liquid That Do Not Crystalize and Corrode Copper Alloy
Gauge Application
General-Purpose Case
Gauge Special Options
Heavy Duty
Gauge Secondary Range Values
0 to 10
Gauge Primary Range Smallest Graduation
50
Calibration Certificate Included
No
Case Color
Black
Graduations
50 psi
Gauge Filled With
Glycerin
Gauge Primary Range Numbered Graduations
50
Socket Material
Brass
Case Material
ABS
Connection Type
MNPT
Standards
EN 837-1
Accuracy Scale
Mid-Scale
Secondary Pressure Range
0 to 2,800 kPa
Pointer Material
ABS
Includes Calibration Certificate
No
Case Construction
Welded Joint
Sensor Material
Bronze
Compatible Process Media
Liquids and Gases
Secondary Scale Units
kPa
Gauge Case Liquid
Glycerin
Ambient Operating Temperature Range
-4 Degrees to 140 Degrees F (-20 Degrees to 60 Degrees C)
Pressure Range Type
Pressure
Includes Vent Plug
Yes
Freeze Resistant Movement
No
Cleaned for Oxygen Service
No
Pressure Gauge Type
Commercial Pressure Gauge
Pointer Color
Black
Dry Dampening Feature
None
Accuracy Grade
ASME B40.100 Grade B
Process Connection Gender
Male
Primary Scale Numeric Increments
50
Includes Mounting Hardware
No
Sensor Type
Bourdon Tube
Removable Bezel
No
Field Fillable
No
Scale Type
Dual
Vibration Resistance
Liquid-Filled
Dial Color
White
Dial Face Material
ABS
Primary Scale Minor Graduations
50
Non-Sparking
No
Maximum Pressure
30
Operating Temperature Range
-4 Degrees to 140 Degrees F
Primary Scale Pressure Measurement - Maximum
400 psi
Operating Temperature - Minimum
-4 Degrees F
NEMA Enclosure Rating
4
Primary Scale Pressure Measurement - Minimum
0 psi
Process Media Temperature - Maximum
140 Degrees F
Process Media Temperature - Minimum
-40 Degrees F
Secondary Scale Pressure Measurement - Minimum
0 kPa
Compatible with Brand
WIKA
Case Liquid
Glycerin
Secondary Scale Pressure Measurement - Maximum
2,800 kPa
Operating Temperature - Maximum
140 Degrees F
Compatible with Series
Universal
IP Rating
IP65

Description

Commercial Pressure Gauge, Nominal Dial Size 2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material ABS, Process Connection Type NPT, Process Connection Gender Male, Lens Material Plastic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Center Back, Case Color Black, IP/NEMA Rating IP65, Primary Pressure Range 0 to 400, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White, Pressure Gauge Type Commercial Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.