Zoro Homepage

A4, M8 Hex Head Cap Screw, Plain Stainless Steel, 25 mm L

  • Mfr # K1647.2108X25

  • Zoro # G608073267


product price: $13.19
/ea

Key Features

External Hex Drive
A4 Material Grade/Class
System of Measurement
Metric
Thread Size
M8
Head Width
18 mm
Material
Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K1647.2108X25
Zoro #
G608073267
UPC #
4059245521722
Country of Origin
Germany

Dimensions

Thread Size
M8
Fastener Length
25 mm
Head Width
18 mm
Head Height
11.7 mm
Drive Size
13 mm
Washer Thickness
2.5 mm
Overall Length
43.1 mm
Flange Diameter
18 mm

Description

Bolt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.