Thermostatic Mixing Valve, 3/4in., 150 psi

  • Mfr # 24644

  • Zoro # G6124894


product price:  $160.99
/ea
Free Shipping & Returns

Key Features

Inlet Size
3/4 in
Outlet Type
NPT
Inlet Type
NPT
Overall Height
6 11/16 in
Temp. Range
90 Degrees to 130 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
24644
Zoro #
G6124894
UPC #
697285246447
Country of Origin
Australia

Dimensions

Inlet Size
3/4 in
Overall Height
6 11/16 in
Overall Width
9 3/8 in
Outlet Size
3/4 in
Overall Length
3 1/2 in
Pipe Size
3/4"
Outlet Connection Size
3/4 in
Inlet Connection Size - Hot
3/4 in
Inlet Connection Size - Cold
3/4 in

Details

Item
Thermostatic Mixing Valve
Outlet Type
NPT
Inlet Type
NPT
Temp. Range
90 Degrees to 130 Degrees F
Max. Pressure
150 psi
Body Material
Brass
Compliance
ASSE 1017, ASSE 1070 and CSA B125.3
Includes
Braided Hose, Temperature Gauge
Standards
ASSE 1017, ASSE 1070, CSA B125.3, IAPMO, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61
Valve Type
Thermostatic
Operating Temperature - Maximum Outlet
130 Degrees F
Operating Pressure - Maximum
150 psi
Inlet Connection Type - Cold
NPSH
Inlet Temperature - Maximum Hot
180 Degrees F
Outlet Connection Type
NPT
Includes Temperature Gauge
Temperature Gauge Included
Inlet Temperature - Minimum Hot
120 Degrees F
Inlet Connection Type - Hot
NPT
Inlet Temperature - Maximum Cold
80 Degrees F
Inlet Temperature - Minimum Cold
39 Degrees F
Operating Temperature - Minimum Outlet
90 Degrees F
For Media
Hot Water, Water
Seal Material
EPDM

Description

Thermostatic Mixing Valve, Body Material Brass, Inlet Type NPT, Outlet Type NPT, Inlet Size 3/4 in, Outlet Size 3/4 in, Temp. Range 90 Degrees to 130 Degrees F, Max. Pressure 150 psi, Overall Height 6 11/16 in, Overall Width 9 3/8 in, Includes Braided Hose, Temperature Gauge, Standards ASSE 1017, ASSE 1070, CSA B125.3, IAPMO, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61, Compliance ASSE 1017, ASSE 1070 and CSA B125.3

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.