Thermostatic Mixing Valve, 3/4in., 230 psi

  • Mfr # 24511

  • Zoro # G6197922


product price:  $141.99
/ea
Free Shipping & Returns

Key Features

Inlet Size
3/4 in
Outlet Type
NPT
Inlet Type
NPT
Max. Pressure
230 psi
Compliance
ASSE 1017, ASSE 1069, ASSE 1070, CSA B125.3, NSF 372, NSF 64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
24511
Zoro #
G6197922
UPC #
094726655538
Country of Origin
Australia

Dimensions

Inlet Size
3/4 in
Overall Height
2 3/16 in
Overall Width
5 5/8 in
Outlet Size
3/4 in
Overall Length
5 5/8 in
Pipe Size
3/4"
Outlet Connection Size
3/4 in
Inlet Connection Size - Hot
3/4 in
Inlet Connection Size - Cold
3/4 in

Details

Item
Thermostatic Mixing Valve
Outlet Type
NPT
Inlet Type
NPT
Max. Pressure
230 psi
Compliance
ASSE 1017, ASSE 1069, ASSE 1070, CSA B125.3, NSF 372, NSF 64
Body Material
Brass
Temp. Range
85 Degrees to 130 Degrees F
Standards
ASSE, ASSE 1017, ASSE 1069, ASSE 1070, CSA, CSA B125.3, IAPMO, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61
Valve Type
Thermostatic
Inlet Connection Type - Cold
NPT
Inlet Temperature - Minimum Cold
39 Degrees F
Inlet Connection Type - Hot
NPT
Outlet Connection Type
NPT
Inlet Temperature - Maximum Cold
80 Degrees F
Operating Temperature - Minimum Outlet
85 Degrees F
Inlet Temperature - Maximum Hot
180 Degrees F
Operating Temperature - Maximum Outlet
176 Degrees F
Inlet Temperature - Minimum Hot
120 Degrees F
Operating Pressure - Maximum
230 psi
For Media
Water

Description

Thermostatic Mixing Valve, Body Material Brass, Inlet Type NPT, Outlet Type NPT, Inlet Size 3/4 in, Outlet Size 3/4 in, Temp. Range 85 Degrees to 130 Degrees F, Max. Pressure 230 psi, Overall Height 2 3/16 in, Overall Width 5 5/8 in, Standards ASSE, ASSE 1017, ASSE 1069, ASSE 1070, CSA, CSA B125.3, IAPMO, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61, Compliance ASSE 1017, ASSE 1069, ASSE 1070, CSA B125.3, NSF 372, NSF 64

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.