Double Diaphragm Pump, Stainless steel, Air Operated, Santoprene

  • Mfr # S1FB1S1WANS000.

  • Zoro # G6430313


product price:  $3,625.99
/ea
Free Shipping & Returns

Key Features

Housing Material - Pumps
Stainless Steel
Manifold Connection
Single Port
Valve Material
Santoprene®
Valve Type
Ball
Air Intake Connection Size
1/2 in FNPT
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
S1FB1S1WANS000.
Zoro #
G6430313
UPC #
-
Country of Origin
United States

Dimensions

Air Intake Connection Size
1/2 in FNPT
Manufacturers Warranty Length
5 yr
Overall Height
12.9 in
Overall Length
10.3 in
Overall Width
10-1/4 in
Solid Diameter (Maximum)
1/4 in
Media Intake Connection Size
1 in
Media Discharge Connection Size
1 in

Details

Item
Double Diaphragm Pump
Housing Material - Pumps
Stainless Steel
Manifold Connection
Single Port
Valve Material
Santoprene®
Valve Type
Ball
Air Intake Connection Type
NPT
Check Seat Material
Polyethylene
Diaphragm Material
Santoprene
Media Temperature (Maximum)
180 Degrees F
Media Temperature (Minimum)
-40 Degrees F
Operating Pressure (Maximum)
125 psi
Self-Priming Wet
18 ft
Self-Priming Dry
18 ft
Agency Compliance
ATEX, CE, EAC
Pump Operation Type
Air
Inlet/Outlet
1 in
For Use With
Intermittent/On-Demand, Moderately Abrasive Fluids, and Suspended Solids
Standards
ABS Type Approved, CE Certified, EAC, ISO
Series Family
SF1
Flow Rate @ 15 psi
15 gpm
Media Intake Connection Type
NPT
Flow Rate (Maximum)
45 gpm
Wetted Housing Material
316 Stainless Steel
Feet of Head (Maximum)
289 ft
Flow Rate @ 30 psi
13 gpm
Flow Rate @ 10 psi
20 gpm
Flow Rate @ 60 psi
16 gpm
Media Discharge Connection Type
NPT
Flow Rate @ 20 psi
24 gpm
Flow Rate @ 80 psi
14 gpm
Flow Rate @ 70 psi
7 gpm
Flow Rate @ 40 psi
19 gpm

Description

Double Diaphragm Pump, Air Consumption (Maximum) Not Applicable, Air Intake Connection Size 1 in, Air Intake Connection Type NPT, Check Seat Material Polyethylene, Diaphragm Material Santoprene, Feet of Head (Maximum) 289 ft, Flow Rate (Maximum) 45 gpm, Manifold Connection Single Port, Media Discharge Connection Size 1 in, Media Discharge Connection Type NPT, Media Discharge Location Top, Media Intake Connection Size 1 in, Media Intake Connection Type NPT, Media Intake Location Bottom

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.