Locking Receptacle, L5-20R, 20 A, 125V AC, Single Phase, 2 Pole, Flush Mount, Black

  • Mfr # HBL2310ST

  • Zoro # G706171346


product price:  $32.40
/ea

Key Features

NEMA Receptacle Configuration
L5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HBL2310ST
Zoro #
G706171346
UPC #
783585569543
Country of Origin
China

Dimensions

Maximum Wire Size
8 AWG
Mount Hole Center-to-Center Height
3.28 in
Minimum Wire Size
12 AWG
Face Plate Height
2.77 in
Overall Depth
1.47 in
Face Plate Width
1.7 in
Face Diameter
1.56 in

Details

Item
Locking Receptacle
NEMA Receptacle Configuration
L5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Spring Clamp Terminals
Grounding
Grounded
Housing Color
Black
Mount Type
Flush
Cover Type
No Cover
Flange Type
Non-Flanged
Standards
CSA C22.2, UL 498
Resistance Properties
Impact Resistant
IP Rating
IP20
Housing Material
Nylon
Includes
Mounting Hardware
NEMA Enclosure Rating
1
Shrouded
No
Includes Mounting Hardware
Yes
Number of Gangs
1
Contact Material
Brass
AFCI
No
Polarized
Yes
Maximum Operating Temperature
167 Degrees F
Connection Orientation
Straight
For Environment
Dry
Minimum Operating Temperature
-40 Degrees F
For Location
Indoor
Market
Industrial

Description

• Faster termination time
• No need for screwdriver and torque wrench
• Spring Termination eliminates strand relaxation
• High-impact, abuse-resistant nylon face
• Face color coding by voltage facilitates locating and mating of proper devices

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products