Washdown Motor, 1-1/2 HP, 143TC Frame

  • Mfr # 119520.00

  • Zoro # G7111898


product price:  $1,514.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Three-Phase
Phase
Three
HP
1 1/2 hp
RPM Range
1,701-1,800
Voltage
230/460V AC
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
119520.00
Zoro #
G7111898
UPC #
-
Country of Origin
United States

Dimensions

Body Dia.
6.56 in
Overall Length
12 1/4 in
Shaft Length
1 7/8 in
Length Less Shaft
10 1/2 in
Shaft Dia.
5/8 in
Bolt Circle Dia.
5 7/8 in
Manufacturers Warranty Length
1 yr

Details

Item
Washdown Motor
Motor Design
Three-Phase
Phase
Three
HP
1 1/2 hp
RPM Range
1,701-1,800
Voltage
230/460V AC
Frame
56C
Motor Frame Material
Stainless Steel
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Fan Cooled
Nominal Efficiency
86.5 %
Standards
CE, CSA Certified, UL Recognized
Ins. Class
F
Motor Mounting Type
C-Face
Motor Shaft Rotation
CW/CCW
Duty
Continuous
Motor Bearings
Ball
Motor Service Factor
1.15
Shaft Material
Stainless Steel
Inverter Rated
Inverter Rated
Motor Mounting Position
Horizontal
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-230/460V AC, 460V AC
Motor Shaft Design
Keyed
Hz
60/50 Hz
Max. Ambient Temp.
40 Degrees C
Full Load Amps
4.8/2.4 A
Endshields
300 Series Stainless Steel
Drain Plugs
C Face
Nameplate RPM
1,750 RPM
Motor Application
General Purpose
Frame Material
Rolled steel
NEMA Design
B
Conduit Box
303 Stainless Steel
CC Number
CC005A
Usable @ 200V
Not Usable at 200V
Usable @ 208V
Usable at 208V
No. of Speeds
1
Finish
Unfinished
Service Factor @ 50Hz
1.15
Duty Cycle
Continuous
RPM @ 50Hz
1,750 RPM
Weight
75 lb
Endshield Material
Stainless Steel
Conduit Box Location
Exterior
Voltage @ 50Hz
460V AC
Full Load Amps @ 50Hz
4.6-4.8/2.4 A
HP @ 50Hz
1 1/2 hp
Conduit Box Position
F1

Description

Washdown Motor, Three Phase, Motor Design Three-Phase, 1 1/2 hp HP, Nameplate RPM 1,750 RPM, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 4.8/2.4 A, 56C Frame, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, 60/50 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan Cooled, Motor Mounting Type C-Face

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.