Triangle Turning Insert, Triangle, 7/32 in, TPMT, 0.0156 in, Carbide

  • Mfr # TPMT18151PP CA510

  • Zoro # G7399729


product price:  $9.25
/ea
Sold in multiples of 10 for $92.50

Key Features

Insert Shape
Triangle
Insert Style
TPMT
Inscribed Circle
7/32 in
Insert Size
18151
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TPMT18151PP CA510
Zoro #
G7399729
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
18151
Corner Radius
0.0156 in
Insert Thickness
0.0938"
Nose Radius
0.0156"
Mounting Hole Dia.
0.110"
Through Hole Inside Dia.
0.1102 in
Thickness
0.0937 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPMT
Inscribed Circle
7/32 in
Chip-Breaker
Yes
Grade
CA510
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
TPMT090204PP
No. of Edges
3
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
Workpiece Compatibility
Steel (P)
Non Ferrous (N) Compatibility
No
Relief Angle
11 Degrees
Stainless (M) Compatibility
No
ANSI Number
TPMT18151PP-CA510
Coating
TiCN/Al2O3/TiN
Mounting Style
Clamp
Cast Iron (K) Compatibility
No
Super Alloy (S) Compatibility
No
Manufacturer Grade
CA510
Material - Machining
Carbide
Shape
Triangle
Chip-Breaker Code
PP
Features
Crack Resistant
Finish - Machining
TiCN+Al2O3+TiN
Primary Material Application ISO Code
P
Primary Material Application
Steel
Coating Process
CVD
Number of Cutting Edges
3
Clearance Angle
11 Degrees
Measurement System
Fractional Inch
Cutting Application
Turning
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Chip-Breaker Style
On One Side
Included Angle
60 Degrees
ANSI Code
TPMT18151PP CA510
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code PP, Inscribed Circle 7/32 in, TiCN+Al2O3+TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.