Electric Chain Hoist, 250 lb, 16 ft, Hook Mounted - No Trolley, 480V AC, Blue

  • Mfr # DCS Pro 1-125 1/1 H5 VS30-30 480/60

  • Zoro # G7892297


product price:  $4,409.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Color
Blue
Electric Hoist Item
Chain Hoist
Hoist Lift
16 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DCS Pro 1-125 1/1 H5 VS30-30 480/60
Zoro #
G7892297
UPC #
-
Country of Origin
Germany

Dimensions

Housing Length
19 11/16 in
Housing Depth
19 11/16 in
Housing Width
19 11/16 in
Manufacturers Warranty Length
2 yr
Chain Length
16 ft
Body Width
19 11/16 in
Body Depth
19 11/16 in
Controller Cord Length
16 ft
Body Length
19 11/16 in
Mfr. Warranty Length
2 yr
Lifting Hook Opening Width
14 5/16 in
Maximum Lifting Length
16 ft
Minimum Retracted Length
14 7/16 in

Details

Color
Blue
Electric Hoist Item
Chain Hoist
Hoist Lift
16 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container
Lift Speed
0 to 100 fpm
Load Capacity
250 lb
Min. Between Hooks
14 5/16 in
Motor HP
0.98 hp
Phase
3
Standards
CCSAUS Regulations, DIN EN 14492-2, EC EMC Directive 2004/108/EC, EC Low Voltage Directive 2006/95/E, EC Machinery Directive 2006/42/EC, EN15011
Voltage
480V AC
Finish
Powder Coated
Lubrication
Maintenance Free for Up to 10 Yr.
Classification
H4
Control
Push Button Pendant
Thermal Protection
Included
Hz
60
Brake
DC Disc
Control Cord
2 to 12 ft
Number of Speeds
Variable
Reeving
1
Amps @ Low Volts
3.1 A
Trolley Configuration
Hook Mounted - No Trolley
Item
Electric Chain Hoist
Clutch
Overload Slip
Brake Type
DC Current
Overload Protection Included
Yes
Mount Type
Hook Mounted - No Trolley
Maximum Lift Speed
30 m/min
Chain Material
Steel
Includes Brake
Brake Included
Current at Max. Voltage
3.1 A
Hoist IP Rating
IP55
Programmable
Non-Programmable
Number of Reeves
1
Chain Finish
Powder Coated
Starts and Stops per Hour
240
Trolley IP Rating
IP55
Minimum Lift Speed
0.15 m/min
Lifting Hook Type
Hook with Safety Latch
Resistance Properties
Ageing Resistant, Impact Resistant, Noise Resistant, UV Resistant
Trolley Wheel Material
Plastic
Headroom
14 5/16 in
Clutch Type
Overload Slip
Duty Classification
H4
Body Material
Aluminum
Number of Load Chains
1
Features
Ergonomic Operation
Current at Min. Voltage
3.1 A
Maximum Lifting Capacity
275 lb
Included Components
Chain Container
Controls
Push Button Pendant
For Outdoor Use
Yes
Includes Clutch
Clutch Included
Pendant IP Rating
IP65
Body Finish
Powder Coated
Lifting Hook Material
Steel
Motor Horsepower
1 hp
Operating Voltage
480V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 275 lb, Number of Speeds Variable, Programmable Non-Programmable, Fixed Lift Speed Not Applicable, Minimum Lift Speed 0.15 m/min, Maximum Lift Speed 30 m/min, Trolley Speed Not Applicable, Maximum Lifting Length 16 ft, Current at Minimum Voltage 3.1 A, Current at Maximum Voltage 3.1 A, Motor Horsepower 1 hp, Operating Voltage 480V AC, Headroom 14 5/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.