Diamond Turning Insert, Diamond, 3, .5

  • Mfr # CPGB3205T00315MEKBN05M

  • Zoro # G7985243


product price:  $78.49
/ea
Free Shipping & Returns

Key Features

Insert Shape
Diamond
Inscribed Circle
3
Chip-Breaker
Yes
Corner Radius
.5
Rake
Positive
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CPGB3205T00315MEKBN05M
Zoro #
G7985243
UPC #
-
Country of Origin
Multiple

Dimensions

Corner Radius
.5
Thickness
2
Through Hole Inside Dia.
0.1772"

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Inscribed Circle
3
Chip-Breaker
Yes
Rake
Positive
ISO Number
CPGB090302T00815ME
Cutting Direction
Neutral
Features
Heat-Resistant Megacoat
Shape
Diamond
Number of Cutting Edges
2
Chip-Breaker Code
ME
Insert Holding Type
Screw
Cutting Application
Boring, Finishing, Internal Facing
Primary Material Application ISO Code
H
Included Angle
80 Degrees
General Shape
Diamond
Material - Machining
CBN
ANSI Code
CPGB3205T00315ME
Finish - Machining
Megacoat
Primary Material Application
Hardened Steel
Clearance Angle
11 Degrees
Hole Type
70 Degrees to 90 Degrees Countersink Through Hole
Chip-Breaker Style
Finishing
Manufacturer Grade
KBN05M
Measurement System
Fractional Inch

Description

Diamond Turning Insert, Chip-Breaker Code ME, Inscribed Circle 3/8 in, Megacoat, ANSI Code CPGB3205T00315ME, Chip-Breaker Style Finishing, Clearance Angle 11 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.