Square Turning Insert, Square, 4, SNMG, 4, Carbide

  • Mfr # 6353420
  • Zoro # G7937049
product price: 
$
19.79
/ea
Sold in multiples of 10 for $197.90

Key Features

Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
1/2 in
Insert Size
434
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6353420
Zoro #
G7937049
UPC #
-
Country of Origin
Germany
Item
Square Turning Insert
Insert Shape
Square
Insert Style
SNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WKK10S
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
SNMG120416-MK5
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Coating
CVD
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Cutting Direction
Neutral
ANSI Number
SNMG322
Relief Angle
0 Degrees
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
No
Steel (P) Compatibility
No
Mounting Style
Clamp
Non Ferrous (N) Compatibility
No
No. of Edges
4
Manufacturer Grade
WKK10S
Clearance Angle
0 Degrees
Cutting Application
Turning
Finish - Machining
TiCN+Al2O3+TiCN
Insert Holding Type
Straight Hole
Chip-Breaker Code
MK5
Material - Machining
Carbide
Included Angle
90 Degrees
Primary Material Application
Cast Iron
Measurement System
Fractional Inch
Coating Process
CVD
ANSI Code
SNMG434-MK5
Number of Cutting Edges
4
Shape
Square
Primary Material Application ISO Code
K
Material
Carbide

Dimensions

Insert Size
434
Corner Radius
1/16 in
Nose Radius
0.0630"
Mounting Hole Dia.
0.203"
Insert Thickness
0.1880"
Depth of Cut
1.50 to 5.00mm
Thickness
3/16 in
Cutting Edge Length
12.70mm

Description

Square Turning Insert, Chip-Breaker Code MK5, Inscribed Circle 1/2 in, TiCN+Al2O3+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews