Shop KM SYSTEMS
See all product information
Create Account
Indexable Cutting Head Unit, KM50TSS32GMDUNL15, 121.95mm L, 55 Degrees Diamond Insert Shape
- Mfr # 3753604
- Zoro # G3571240
product price:Â
$
691.99
/ea
Free Shipping & Returns
Key Features
Overall Length
121.95mm
Insert Shape
55 Degrees Diamond
ANSI Code
KM50TSS32GMDUNL15
Insert Size
150408 (432)
Rake
-12 Degrees Radial, -5 Degrees Axial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3753604
- Zoro #
- G3571240
- UPC #
- 4059782021457
- Country of Origin
- Taiwan, Province of China
- Item
- Indexable Cutting Head Unit
- Insert Shape
- 55 Degrees Diamond
- ANSI Code
- KM50TSS32GMDUNL15
- Rake
- -12 Degrees Radial, -5 Degrees Axial
- Cutting Direction
- Left Hand
- Insert Holding Type
- Clamp and Lock Pin
- Insert Clearance Angle
- 0 Degrees
- Approach Angle
- 93 Degrees
- Side Cutting Edge Angle
- -3 Degrees
- Center to Cutting Tip
- 22.00mm
- Number of Coolant Holes
- 1
- Insert Style
- DN
- Standards
- ISO 26622
- ISO Number
- KM50TSS32GMDUNL15
- Cutting Application
- Boring
- Coolant Fed
- Coolant Through
Dimensions
- Overall Length
- 121.95mm
- Insert Size
- 150408 (432)
- Shank Dia.
- 50.00mm
- Max. Bore Depth
- 70.47mm
- Insert Cutting Edge Length
- 15.50mm
- Min. Bore Dia.
- 40.00mm
- Connection Size
- KM50TS
- Wire Rope Length
- 121.95mm
- Length
- 121.95mm
Description
Indexable Cutting Head Unit, Insert Shape 55 Degrees Diamond, Overall Length 121.95mm, KM50TSS32GMDUNL15, 93 Degrees , 22.00mm, Coolant Through, Boring, Left Hand
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.