General Purpose Farm Duty Motor, Capacitor-Start, 3/4 HP, 115/230V AC, 1,725 Nameplate RPM, 56 Frame

  • Mfr # FD34CM2P

  • Zoro # G8043202


product price:  $289.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Capacitor-Start
Phase
Single
HP
3/4
RPM Range
1,701-1,800
Voltage
115/230V AC
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FD34CM2P
Zoro #
G8043202
UPC #
786382025892
Country of Origin
Mexico

Dimensions

Overall Length
11 15/16 in
Shaft Dia.
5/8 in
Length Less Shaft
10 in
Shaft Length
1 7/8 in

Details

Item
General Purpose Farm Duty Motor
Motor Design
Capacitor-Start
Phase
Single
HP
3/4
RPM Range
1,701-1,800
Voltage
115/230V AC
Frame
56
Motor Service Factor
1.15
Motor Thermal Protection
Manual
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Nameplate RPM
1,725
Motor Application
Farm Duty
Motor Frame Material
Steel
Motor Mounting Position
All Angle
Motor Mounting Type
Rigid Base
Motor Sub Application
Auger
Motor Shaft Design
Keyed
Motor Shaft Rotation
CW/CCW
Standards
CSA Certified, UL Recognized
Capacitor Required
Yes
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 230V AC, 240V AC
Item - Farm Duty Motors
General Purpose Farm Duty Motor
Duty
Continuous
Ins. Class
B
Motor Bearings
Ball
Max. Ambient Temperature
40 Degrees C
No. of Speeds
1
Max. Ambient Temp.
40 Degrees C
Nominal Efficiency
69 %
Hz
60 Hz
Full Load Amps
11.4/5.7 A
Duty Cycle
Continuous
Usable @ 200V
No
Weight
30.7 lb
Usable @ 208V
No

Description

Farm Duty Motor, Single Phase, Motor Design Capacitor-Start, 3/4 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 11.4/5.7 A, 56 Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection Manual, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan Cooled, Motor Mounting Type Rigid Base

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.