Metering Pump, 1000 CPS115V, 6 ft.Ceramic

  • Mfr # LB04SA-KTC1-G19

  • Zoro # G8052642


product price:  $725.99
/ea
Free Shipping & Returns

Key Features

Chemical Metering Pump Type
Diaphragm
Flow Rate Output Control
Adjustable
Max. Flow (gpd) - Pumps
24.00 gpd
Voltage
115
Max. Pressure - Pumps
100 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LB04SA-KTC1-G19
Zoro #
G8052642
UPC #
-
Country of Origin
United States

Dimensions

Height
9 15/16 in
Width
5 in
Length
9 1/2 in
Cord Length
6 ft
Overall Length
9.5 in
Overall Width
5 in
Overall Height
9.9 in
Intake Connection Size
3/8 in
Discharge Connection Size
3/8 in

Details

Chemical Metering Pump Type
Diaphragm
Flow Rate Output Control
Adjustable
Max. Flow (gpd) - Pumps
24.00 gpd
Voltage
115
Max. Pressure - Pumps
100 psi
Diaphragm Material
CSPE, PTFE
Voltage - Pumps
115V AC
Phase - Pumps
1
Max. Viscosity - Pumps
1,000 cps
HP - Pumps
1/5 hp
Turn Down Ratio - Pumps
100:1
Reproducibility - Pumps
+/-3.0%
cc/Min.
64 cc/min
Phase
Single
Body Material
Chemical Resistant Resin
Tubing Material
PVC/Polyethylene
Pump Type
Diaphragm
Hz
50/60
Max. Strokes per Minute
125 stroke/min
Item
Chemical Metering Pump
Suction Lift
4 ft
Max. Flow Rate
24 gpd
Number of Feeds
1
Head and Fitting Material
PVDF
Reproducibility
+/-3.0%
Min. Flow Rate
0.24 gpd
Body Material - Pumps
Resin
Head and Fitting Material - Pumps
PVDF
Includes
Bleed Valve, Foot Valve/Strainer, Injection Back Pressure Valve, Tube
Turn Down Ratio
100:1
Ball Material - Pumps
Ceramic
Item - Chemical Metering Pumps
Chemical Metering Pump
Features
Solenoid Drive, Stroke Length and Speed Adjustment
Max. Viscosity
1000 cps
Standards
CE Certified, ETL, ETL Sanitation, NSF 61 Certified
Seals and O-Rings - Pumps
PTFE
Self-Priming
Yes
Max. Pressure
100 psi
Ball Material
Ceramic
Seals and O-Rings
PTFE
Fitting Material
PVDF
Degassing Valve Included
No
Discharge Connection Type
Tube
Nameplate Voltage
115/230V AC
Media Temperature (Maximum)
104 Degrees F
Duty Cycle
Continuous
Priming
Self-Priming
Housing Material
Resin
Check Ball Material
Ceramic
Stroke Rate (Maximum)
125 stroke/min
Operating Pressure (Maximum)
100 psi
Pump Drive Type
Solenoid
Seal Material
PTFE
Intake Connection Type
Tube
Chemical Compatibility
Flow Rate (Maximum)
24 gpd
Flow Rate (Minimum)
0.24 gpd
Horsepower (Maximum)
1/5 hp
Head Material
PVDF
Motor Thermal Protection
Auto
Viscosity (Maximum)
1,000 cps
Control Programs
Manual Control
Frequency
60 Hz

Description

Chemical Metering Pump

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.