Shop SANDPIPER

AODDPump, 3/4inNPT, FKM, 170gpm

  • Mfr # SPB20FPPV0SS000NR1
  • Zoro # G508385521

product price: 
$
6,960.99
/ea
Free Shipping & Returns

Key Features

Housing Material - Pumps
Polypropylene
Pump Assembly Type
Bolt
Manifold Connection
Single Port
Valve Material
316 Stainless Steel
Valve Type
Flap
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SPB20FPPV0SS000NR1
Zoro #
G508385521
UPC #
-
Country of Origin
United States
Item
Air Operated Double Diaphragm Pump
Housing Material - Pumps
Polypropylene
Pump Assembly Type
Bolt
Manifold Connection
Single Port
Valve Material
316 Stainless Steel
Valve Type
Flap
Air Intake Connection Type
NPT
Check Seat Material
Stainless Steel
Diaphragm Material
Viton®
Media Temperature (Maximum)
180 Degrees F
Operating Pressure (Maximum)
100 psi
Standards
ABS Type Approved, CE Marked, EAC Certified, FDA Compliant, ISO
Pump Operation Type
Air
Priming
Self-Priming
Series
SPB20
Flow Rate @ 60 psi
135 gpm
Feet of Head (Maximum)
231 ft
Media Discharge Location
Top
Flow Rate @ 80 psi
150 gpm
Media Intake Location
Bottom
Flow Rate @ 100 psi
170 gpm
Flow Rate @ 20 psi
60 gpm
Media Intake Connection Type
NPT
Media Discharge Connection Type
NPT
Flow Rate (Maximum)
170 gpm
Flow Rate @ 40 psi
110 gpm
Wetted Housing Material
Polypropylene
Diaphragm Reinforcement
Not Reinforced
For Use With Potable Systems
No
Manifold Connection Standard
NPT
Fluid Chamber Assembly Type
Bolted
Wetted Body Material
Polypropylene
Chemical Compatibility
Diesel, Acid
Material Conductivity
Non-Conductive
Includes Solenoid
No Solenoid Included
Media Intake Port Configuration
Center Horizontal
Mounting Hardware Material
Steel
Displacement Per Stroke
0.5 gal
Includes Clean In Place Technology
No Clean In Place Included
Media Discharge Port Configuration
Center Horizontal
Manifold Port Connection Type
Single Port
Diaphragm Base Material
FKM
Center Section Material
Polypropylene

Dimensions

Air Intake Connection Size
3/4 in
Manufacturers Warranty Length
5 yr
Overall Length
29.7 in
Solid Diameter (Maximum)
1.8 in
Overall Width
12.7 in
Media Discharge Connection Size
2 in
Overall Height
20.9 in
Media Intake Connection Size
2 in
Wire Rope Length
29.7 in
Length
29.7 in

Description

Air Operated Double Diaphragm Pump, Air Consumption (Maximum) 60 scfm, Air Intake Connection Size 3/4 in, Air Intake Connection Type NPT, Check Seat Material Stainless Steel, Diaphragm Material Viton, Feet of Head (Maximum) 231 ft, Flow Rate (Maximum) 170 gpm, Manifold Connection Single Port, Media Discharge Connection Size 2 in, Media Discharge Connection Type NPT, Media Discharge Location Bottom, Media Intake Connection Size 2 in, Media Intake Connection Type NPT, Media Intake Location Top

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.