
Orange Diesel Disposable Gloves, Nitrile, 6 mil, Powder-Free, Diamond Textured, L, 100PK
Mfr # 70003-L
Zoro # G822917811
product price:Â $12.15
/pk 100, $0.12/eaKey Features
Material
Nitrile
Palm Thickness
6 Mil
Color
Orange
Latex-Free
Latex-Free
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
70003-L
Zoro #
G822917811
UPC #
046065700332
Country of Origin
Thailand
Dimensions
Palm Thickness
6 Mil
Size
L
Details
Material
Nitrile
Color
Orange
Latex-Free
Latex-Free
Item
Disposable Gloves
Description
70003 Orange Diesel Powder-Free Nitrile Disposable Gloves, Durable, heavy-duty gloves designed for maximum protection and comfort in industrial, food service, and chemical handling applications.Heavy-Duty 6 Mil: Provides strength and puncture resistance, Ambidextrous: Fits either hand for convenience.Beaded Cuff: Ensures secure fit and easy donning, Sizes M-XXL, M-XL (100 Gloves Per Box), XXL (90 Gloves Per Box).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.