Lead-Free Pressure Gauge, 0 to 30 psi, 2 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # PFQ802LF

  • Zoro # G9756354


product price:  $22.89
/ea

Key Features

Accuracy
+/-1.50%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PFQ802LF
Zoro #
G9756354
UPC #
628311266092
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Case Depth
33 mm
Nominal Dial Size
2 1/2 in
Case Diameter
67.1 mm
Manufacturer Warranty Length
5 yr
Nominal Dial Diameter
2 1/2 in

Details

Item
Lead-Free Pressure Gauge
Accuracy
+/-1.50%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Compressors, Hydraulics, Machinery, Motors, Pneumatics, Pumps
Gauge Case Material
304 Stainless Steel
Series
PFQ-LF
Lens Material
Plastic
Primary Pressure Range
0 to 30
Primary Scale Units
psi
IP/NEMA Rating
IP65
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Application
Ideal for Pumps, Compressors, Hydraulic Presses, Machinery, Pneumatic Equipment and Motors in Harsh Environments
Gauge Filled With
Glycerin
Gauge Special Options
Restricted Orifice
Case Color
Metallic
Characteristics
Crimp-On Bezel, CRN Registered, Pulsation Resistant, Restricted Orifice
Calibration Certificate Included
No
For Use With
Ideal for Plumbing, Heating, Air Conditioning, Pumps, Compressors, Pneumatic Equipment
Required Gauge Adapter
No
Case Material
304 Stainless Steel
Socket Material
Lead Free Brass
NSF Certified
Yes
Wetted Materials
Brass / Bronze
Connection Type
MNPT
Standards
ASME, CRN
Field Fillable
No
Non-Sparking
No
Sensor Type
Bourdon Tube
Cleaned for Oxygen Service
No
Scale Type
Dual
Pressure Gauge Type
Lead-Free Pressure Gauge
Removable Bezel
Yes
Movement Material
Stainless Steel
Ambient Operating Temperature Range
-4 Degrees to 150 Degrees F (-20 Degrees to 65 Degrees C)
Secondary Scale Units
kPa
Over-Pressure Limit
25%
Includes Calibration Certificate
No
Dial Face Material
Aluminum
Process Connection Gender
Male
Includes Mounting Hardware
No
Dry Dampening Feature
None
Pointer Material
Aluminum
Bezel Material
304 Stainless Steel
Accuracy Scale
Full Scale
Freeze Resistant Movement
No
Secondary Pressure Range
0 to 200
Case Construction
Welded Joint
Gauge Case Liquid
Glycerin
Bezel Gasket Material
Silicone
Vibration Resistance
Liquid-Filled
Bezel Mounting Type
Crimped
Pressure Range Type
Pressure
Process Temperature Range
-4 Degrees to 150 Degrees F
Includes Vent Plug
Yes
Dial Color
White
Compatible Process Media
Air, Water
Sensor Material
Phosphor Bronze
Pointer Color
Black
Maximum Pressure
30
Operating Temperature Range
-4 Degrees to 150 Degrees F
Secondary Scale Pressure Measurement - Maximum
200 kPa
Secondary Scale Pressure Measurement - Minimum
0 kPa
IP Rating
IP65
Operating Temperature - Maximum
150 Degrees F
Compatible with Brand
Universal
Process Media Temperature - Minimum
-4 Degrees F
NEMA Enclosure Rating
4
Primary Scale Pressure Measurement - Maximum
30 psi
Case Liquid
Glycerin
Process Media Temperature - Maximum
150 Degrees F
Operating Temperature - Minimum
-4 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi

Description

Lead-Free Pressure Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-1.50 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Plastic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating IP65, Primary Pressure Range 0 to 30, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White, Pressure Gauge Type Lead-Free Pressure Gauge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.