Lead-Free Pressure Gauge, 0 to 15 psi, 4 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # PFQ708LF

  • Zoro # G9756476


product price:  $54.99
/ea

Key Features

Accuracy
+/-1.50%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PFQ708LF
Zoro #
G9756476
UPC #
628311266580
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
4 in
Case Depth
1.173 in
Manufacturer Warranty Length
5 yr
Case Diameter
3.917 in
Nominal Dial Size
4 in
Nominal Dial Diameter
4 in

Details

Item
Lead-Free Pressure Gauge
Accuracy
+/-1.50%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Compressors, Hydraulics, Machinery, Motors, Pneumatics, Pumps
Gauge Case Material
304 Stainless Steel
Series
PFQ-LF
Lens Material
Plastic
Primary Pressure Range
0 to 15
Primary Scale Units
psi
IP/NEMA Rating
IP65
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Special Options
Restricted Orifice
For Use With
Ideal for Plumbing, Heating, Air Conditioning, Pumps, Compressors, Pneumatic Equipment
Gauge Filled With
Glycerin
Case Color
Metallic
Required Gauge Adapter
No
Gauge Application
Ideal for Pumps, Compressors, Hydraulic Presses, Machinery, Pneumatic Equipment and Motors in Harsh Environments
Characteristics
Crimp-On Bezel, CRN Registered, Pulsation Resistant, Restricted Orifice
Calibration Certificate Included
No
Case Material
304 Stainless Steel
Socket Material
Lead Free Brass
NSF Certified
Yes
Standards
ASME, CRN
Wetted Materials
Brass / Bronze
Connection Type
MNPT
Dial Color
White
Dial Face Material
Aluminum
Bezel Material
304 Stainless Steel
Case Construction
Welded Joint
Over-Pressure Limit
25%
Bezel Gasket Material
Silicone
Sensor Type
Bourdon Tube
Dry Dampening Feature
None
Includes Calibration Certificate
No
Process Connection Gender
Male
Pointer Color
Black
Sensor Material
Phosphor Bronze
Bezel Mounting Type
Crimped
Pointer Material
Aluminum
Ambient Operating Temperature Range
-4 Degrees to 150 Degrees F (-20 Degrees to 65 Degrees C)
Secondary Pressure Range
0 to 100
Cleaned for Oxygen Service
No
Removable Bezel
Yes
Process Temperature Range
-4 Degrees to 150 Degrees F
Freeze Resistant Movement
No
Pressure Gauge Type
Lead-Free Pressure Gauge
Movement Material
Lead Free Brass
Includes Vent Plug
Yes
Scale Type
Dual
Accuracy Scale
Full Scale
Field Fillable
No
Pressure Range Type
Pressure
Gauge Case Liquid
Glycerin
Secondary Scale Units
kPa
Includes Mounting Hardware
No
Non-Sparking
No
Vibration Resistance
Liquid-Filled
Maximum Pressure
15
Operating Temperature Range
-4 Degrees to 150 Degrees F
NEMA Enclosure Rating
4
Compatible with Brand
Universal
Operating Temperature - Minimum
-4 Degrees F
Secondary Scale Pressure Measurement - Maximum
100 kPa
Process Media Temperature - Maximum
150 Degrees F
Process Media Temperature - Minimum
-4 Degrees F
Primary Scale Pressure Measurement - Maximum
15 psi
Primary Scale Pressure Measurement - Minimum
0 psi
Case Liquid
Glycerin
Secondary Scale Pressure Measurement - Minimum
0 kPa
Operating Temperature - Maximum
150 Degrees F
IP Rating
IP65

Description

Lead-Free Pressure Gauge, Nominal Dial Size 4 in, Accuracy +/-1.50 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Plastic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating IP65, Primary Pressure Range 0 to 15, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White, Pressure Gauge Type Lead-Free Pressure Gauge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.