MSTD (Midsole Traction Device) - For footwear with Defined Heel. (48 pair / Case)
- Mfr # 10704
- Zoro # G924157795
product price:Â
$
21.65
/ea
Key Features
Length
2 in
Color
Black/Orange/Silver
Traction Material
Tungsten Carbide
Width
6 in
Footwear Coverage Style
Under Arch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10704
- Zoro #
- G924157795
- UPC #
- 684892107049
- Country of Origin
- China
Dimensions
- Length
- 2 in
- Width
- 6 in
- Height
- 7.5 in
- Fits Shoe Size
- All
Details
- Color
- Black/Orange/Silver
- Traction Material
- Tungsten Carbide
- Footwear Coverage Style
- Under Arch
- For Use on Surface Types
- Ice & Snow
- Traction Attachment Style
- Pull on
- Upper Material
- Rubber
- Item
- Traction Device
Description
ICETRED MSTD (Midsole Traction Device) - For footwear with 900 Defined Heel. Universal Size. (48 pair / Case)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.