Shop IDC SELECT
See all product information
Create Account
Cottered Roller chain, 10 ft OAL, 1 P, 0.63 Dia x 0.61 in W Roller
- Mfr # IDC 80-3C
- Zoro # G523408342
product price:Â
$
54.75
/ea
Sold in multiples of 10 for $547.50
Key Features
Chain Number
80
Pin Contruction
Cottered
Number of Strands
3
Industry Chain Pitch
1 in
Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IDC 80-3C
- Zoro #
- G523408342
- UPC #
- 887412057293
- Country of Origin
- China
Dimensions
- Overall Length
- 10 ft
- Roller Diameter
- 0.63 in
- Chain Overall Width
- 0.61 in
Details
- Item
- Roller Chain
- Chain Number
- 80
- Pin Contruction
- Cottered
- Number of Strands
- 3
- Industry Chain Pitch
- 1 in
- Material
- Carbon Steel
- Tensile Strength
- 45,097 lbf
- Series
- Standard
Description
IDC Select IDC 80-3C Cottered Roller Chain, 10 ft OAL, 1 in Pitch, 0.63 in Dia x 0.61 in W Roller, Carbon Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.