Dual Range NCVT

  • Mfr # 61-657

  • Zoro # G222917749


product price:  $31.39
/ea

Key Features

Standards
CE, UL Listed
Test Connection Type
Non-Contact Probe Tip
Non-Contact
Yes
Battery Size
AAA
CAT Safety Rating
CAT IV 1000V
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
61-657
Zoro #
G222917749
UPC #
783250810963
Country of Origin
Viet Nam

Dimensions

Battery Size
AAA
Manufacturer Warranty Length
2 yr Limited

Details

Standards
CE, UL Listed
Item
Non-Contact Voltage Detector/Tester
Test Connection Type
Non-Contact Probe Tip
Non-Contact
Yes
CAT Safety Rating
CAT IV 1000V
Display Screen Type
No Display
For Phase
Single, Three
Number of Batteries Required
2
Alert Type
Light, Audible
Features
Auto Power Off After 10 min of Inactivity - The Tester Will Emit One Long Beep (0.5S) and Then Shut Off, LED Flashlight in the Tip Operates Independently of the Tester Functions and can be Used to Illuminate the Work Area, Low Battery Indication
IP Rating
IP67
Minimum AC Voltage Measured
12 V
Auto Ranging
No
Display Type
No Display
Built-In Flashlight
Yes
Tester Type
Non-Contact Voltage Detector/Tester
Maximum AC Voltage Measured
1,000 V
Power Source
Battery
Auto Power Off
Yes
Number of Voltage Ranges
2
Includes
Batteries

Description

Non-Contact Voltage Detector/Tester, Alert Type Light, Audible, Built-In Flashlight Yes, CAT Safety Rating CAT IV 1000V, Cable Length Not Applicable, Display Type No Display, Includes Batteries, Maximum AC Voltage Measured 1,000 V, Maximum DC Voltage Measured Not Applicable, Non-Contact Yes, Test Connection Type Non-Contact Probe Tip

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.