Health AP60 PRO Wall Kit (AP60, Fi

  • Mfr # IDEAP0060WKH

  • Zoro # G108232188


product price:  $2,554.99
/ea
Free Shipping & Returns

Key Features

Color
White
Width
18.4 in
Voltage
120V
Height
26.3 in
Timer
1, 2, 4 or 8 hours.
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
IDEAP0060WKH
Zoro #
G108232188
UPC #
810792032291
Country of Origin
Germany

Dimensions

Width
18.4 in
Height
26.3 in
Depth
10.8 in

Details

Item
Air Purifier
Color
White
Voltage
120V
Timer
1, 2, 4 or 8 hours.
Sound Level
(dB) based on fan speeds: 16.5 dB (night/Auto) / 26.5 dB / 33.6 dB / 42.9 dB / 55.6 dB
Includes
Air Purifier, Filter, Wall Mount
Application
Home
Material
Powder Coat Steel

Description

IDEAL Health AP60 PRO Wall Kit (AP60, Fi

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.