Ideal

Twist On Wire Connector, 22-8 AWG, PK250


product price: $41.69
/pk 250, $0.17/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Red/Tan
  • Min. Single Wire Size 22 AWG
  • Max. Single Wire Size 8 AWG
  • Series 344
  • Max. Voltage 600V AC
See all product information

Product Information

Dimensions

Min. Single Wire Size 22 AWG
Max. Single Wire Size 8 AWG
Height 1.25 in
Width 0.94 in
For Wire Size 10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG, 22 AWG, 8 AWG
Maximum Single Wire Size 8 AWG
Minimum Single Wire Size 22 AWG
Overall Height 1.25 in
Overall Width 0.94 in

Details

Color Red/Tan
Series 344
Max. Voltage 600V AC
Wire Connector Style Wing
Min. Wire Combination (2) 18 AWG
Max. Wire Combination (4) 10 AWG
Application General Purpose
Standards CSA Certified, UL Listed
Item Twist On Wire Connector
Connector Type 344
UL 94 Flammability Rating V-2
Minimum Wire Combination (2) 18 AWG
Special Features Cushion-Grip, Swept Wings Offer Added Comfort and Extra Leverage for Less Effort on Large Wire Combinations, Durable Copolymer Shell Expands for Smooth, Progressive Tightening That Provides Dependable Connections, Expanding Square-Wire Spring Supports a Wide Range of Common Wiring Configurations, Hexagonal Top With Ribbed Cap Allows for Quick Fingertip Start
Maximum Voltage 600 V
High Temperature Application No
Maximum Conductors 6
Insulation Material Polypropylene with TPE Overmold
Maximum Wire Combination (4) 10 AWG
Maximum Operating Temperature 221 Degrees F
For Conductor Material Copper
Contact Material Steel
Twist-On Style Wing
Minimum Wire Gauge 22 AWG
Maximum Wire Gauge 8 AWG
Maximum Rated Voltage 600V
Termination Method Twist-On

Description

Twist On Wire Connector, Color Red/Tan, For Conductor Material Copper, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Minimum Wire Combination (2) 18 AWG, Maximum Wire Combination (4) 10 AWG, Contact Material Steel, UL 94 Flammability Rating V-2, Maximum Conductors 6, Standards CSA Certified, UL Listed, Wire Connector Style Wing, Insulation Material Polypropylene with TPE Overmold, Maximum Single Wire Size 8 AWG, Minimum Single Wire Size 22 AWG, Overall Height 1.25 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.