Ideal
Push In Connector, 4 Port, Yellow, PK100
Mfr # 30-1034
Zoro # G0645915
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Max. Voltage 600
- Height 0.38 in
- Length 0.78 in
- Wire Type Copper - solid and stranded, Stranded tin-bonded copper
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Wall Switch, 1-Pole, Side, 120/277V, 20A, Wht (CS120-2W)
- REMINGTON INDUSTRIES Magnet Wire, Heavy Build Enameled Copper Wire, 38 AWG, 1.0 lb, 19360' Lngth, 0.0049" Dia, Natural (38HNSP)
- SQUARE D Miniature Circuit Breaker, QOB Series 80A, 3 Pole, 120/240V AC (QOB380)
- ELECTRIDUCT Dual Wall Heat Shrink Kit- 85 pcs- 3:1- 3/32" to 1/2"- Black (HS3-KIT-DW-BK-3PK)
- IDEAL Push-In Connector, 4-Port, Yellow, PK200 (30-1034J)
- IDEAL Lever Wire Connector, Blue, 0.78" L, PK350 (30-35L23J)
- IDEAL Closed-End Crimp Connector, PK1000 (30-147)
- IDEAL Twist On Wire Connector, 18 AWG to 12 AWG, 600 V, Standard Style, Yellow, 100 PK (30-074)
- IDEAL Push-In Connector, 3-Port, Orange, PK250 (30-1033J)
- IDEAL Grounding Tail, 3Wire, PT, 2Fork, Green, Pk25 (30-3289)
- IDEAL Twist On Wire Connector, 22-10 AWG, PK150 (30-241J)
- Ideal Wire Connectors & Disconnects