Ideal
Toggle Switch, DPST, 10A @ 250V, QuikConnct
Mfr # 774005
Zoro # G2362726
$10.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form DPST
- Number of Connections 4
- Switch Function On/Off
- Terminals Quick Connect
- Mounting Hole 0.50 in dia
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 2 Pos, Keyd (ZB5AG2)
- KABLE KONTROL Zip Ties - 4in Long - 100 Pc Pk - Fluorescent Pink - Nylon - 18 Lbs Tensile Strength (CT504FL-PK-100)
- SIEMENS Overload Relay, 7 to 10A, 3P, Class 10,690V (3RU21161JB0)
- MERSEN Glass Fuse, GGC Series, Fast-Acting, 0.375A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (GGC1/8)
- IDEAL Toggle Switch, DPDT, 10A @ 250V, Screw, HP: 1 1/2 hp (774000)
- IDEAL Toggle Switch, DPDT, 10A @ 250V, Screw (774016)
- IDEAL Toggle Switch Boot, PK2 (774020)
- IDEAL Toggle Switch, SPDT, 10A @ 250V, Screw (774094)
- IDEAL Toggle Switch, SPST, 10A @ 250V, Screw (774011)
- IDEAL Toggle Switch, DPST, 10A @ 250V, Screw (774103)
- FESTO Mounting Kit SMBR-8-25 (SMBR-8-25)
- Ideal Switch Accessories