Ideal
Toggle Switch, DPST, 10A @ 250V, Screw
Mfr # 774103
Zoro # G0869854
original price:
$13.89
18% off
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form DPST
- Number of Connections 4
- Switch Function Momentary On/Off
- Terminals Screw
- Mounting Hole 0.50 in dia
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Toggle Switch, SPST, 10A @ 250V, Screw 774011
- IDEAL Toggle Switch, SPDT, 10A @ 250V, Screw 774094
- IDEAL Toggle Switch, SPDT, 10A @ 250V, QuikConnct 774027
- IDEAL Toggle Switch, DPDT, 10A @ 250V, Screw 774016
- IDEAL Toggle Switch, DPDT, 10A @ 250V, Screw, HP: 1 1/2 hp 774000
- IDEAL Toggle Switch, DPST, 10A @ 250V, QuikConnct 774005
- IDEAL Toggle Switch, DPDT, 10A @ 250V, QuikConnct 774003
- IDEAL Toggle Switch, SPST, 10A @ 250V, Screw 774019
- IDEAL Toggle Switch, DPDT, 10A @ 250V, Screw, Actuator Style: Bat 774015
- TELEMECANIQUE SENSORS Limit Switch Lever Arm, 3.5 In. Arm L 9007WJ
- POWER FIRST Rotary Switch, SP3T, 5 Connections 2VLR8
- Ideal Switch Accessories