Ideal
Twist On Wire Connector, 22-14 AWG, PK100
Mfr # 30-3629
Zoro # G1574955
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Min. Single Wire Size 22 AWG
- Max. Single Wire Size 14 AWG
- Series 73B
- Max. Voltage 600V AC
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/2" Inside Diameter - 10' Long - Brown (HS364-S10-BROWN)
- SOLARTECH POWER Connector, MC4, 20A, 12AWG, Mle and Fmle, PR (CBL-MC4-30)
- SQUARE D Switch Fusible, 60A, 240V AC, 3 Poles (QMB322TD)
- PARTNERS BRAND Colored Cable Ties, 40#, 5 1/2", Blue, 1000/Case (CT433D)
- IDEAL Twist On Wire Connector, 22-16 AWG, PK100 (30-3627)
- IDEAL Closed-End Crimp Connector, PK1000 (30-147)
- IDEAL Grounding Pigtail, 12 AWG, Green, PK50 (30-3392)
- IDEAL Twist On Wire Connector, 18-10 AWG, PK100 (30-076)
- IDEAL Buchanan B-Cap 22-8 AWG Insulated Wire Connector Red 100 pk (B2-1)
- IDEAL Twist On Wire Connector, 16-6 AWG, PK50 (30-1263J)
- IDEAL Twist On Wire Connector, 600 V, PK500 (30-641J)
- Ideal Wire Connectors