Buchanan B-Cap 22-8 AWG Insulated Wire Connector Red 100 pk
Mfr # B2-1
Zoro # G406432495
Key Features
- Color Red
- Twist-On Style Wing
- Termination Method Twist-On
- Minimum Wire Gauge 22 AWG
- Maximum Rated Voltage 600V

Product Information
- Brand Ideal
- MFR # B2-1
- Zoro # G406432495
- UPC # 781789451879
- Country of Origin China
- Category Wire Connectors
Details
Color | Red |
Twist-On Style | Wing |
Termination Method | Twist-On |
Minimum Wire Gauge | 22 AWG |
Maximum Rated Voltage | 600V |
Maximum Wire Gauge | 8 AWG |
Description
Low profile to get you into tight spaces. * * The B-CAP Wire Connector gets you in those hard-to reach spots comfortably, especially when you're retrofitting or updating. Slim, classic fins and an expanding interior spring give the B-CAP a secure grip with extra leverage, making it the most compact connector on the market for up to 5 #12 (Red Model B2). * * The unique, space-saving profile of the B-CAP makes it perfect for retrofit work and shallow boxes. * * The B-CAP also features a tough, flame-retardant shell that withstands environmental extremes with a deep skirt that provides maximum dielectric protection to prevent flash-over and turned-back strands. Additionally, the B-CAP can be removed for repeat usage on the same size or larger wire combinations.
- • Unique, space-saving profile is perfect for old work or shallow boxes
- • Slim, classic fin design provides secure grip for extra leverage on maximum wire combinations
- • Square-wire spring threads directly onto conductors for fast, secure connections
- • Live-action spring expands to accept wire shape and size
- • No pre-twisting required
- • 1000 V maximum in fixtures and signs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Electrical Box, 25 cu in, Switch Box Type, 2 Gangs, PVC (EZ25DOR)
- FAITH 1-Gang Unbreakable Polycarbonate Light Switch Duplex Cover, White, 10PK (DWP1-WH-10)
- CALCONDUIT Conduit Fitting Nipple, 3/4 in, Steel, Galvanized, Silver (876622)
- LITTELFUSE UL Class Fuse, J Class, JTD Series, Time-Delay, 125A, 600V AC, Non-Indicating (JTD125)
- IDEAL Twist On Wire Connector, 18 AWG to 10 AWG, 600 V, Wing Style, Yellow, 100 PK (30-451)
- IDEAL Push In Connector, 3 Port, Orange, PK5000 (30-1633)
- IDEAL Grounding Tail, 2-Wire, PT, Fork, Green, Pk25 (30-3287)
- IDEAL Twist On Wire Connector, 22 AWG to 14 AWG, 600 V, Standard Style, Orange, 100 PK (30-073)
- IDEAL Mdl 60 Gray/Gry Ug 100/Bx, PK100 (30-1260)
- IDEAL STEEL CRIMP CONNECTORS, MODEL 412 18-4 AWG (30-412)
- ANCOR Marine Grade Electrical Wire Seal - Round Cable, 4/0 AWG, 1" NPT (765006)
- BUCHANAN Displacement Connnector, 2-10 AWG, Black (BTC4/0-10)