Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear Way Ball Type, Rail

  • Mfr # LWE15R340PS2/M4

  • Zoro # G711976158


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Rail Length
340 mm
Type
Linear Way, Ball Type
Rail Width (mm)
15 mm
Base Width (mm)
15 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LWE15R340PS2/M4
Zoro #
G711976158
UPC #
-
Country of Origin
Japan

Dimensions

Rail Length
340 mm
Rail Width (mm)
15 mm
Base Width (mm)
15 mm
Mounting End Dia. (mm)
4.5 mm
Rail Height
14.5 mm

Details

Material
Carbon Steel
Type
Linear Way, Ball Type
Temp. Range (F)
-4°F to 248°F

Description

Stainless Steel Linear Way, 820 mm Rail, High Accuracy Grade, To assemble with METC20, MET20, METG20, MEC20, ME20, MEG20, MESC20, MES20, MESG20

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.