Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear Way Ball Type, Rail

  • Mfr # LWH12R640PS2

  • Zoro # G411977066


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Base Width (mm)
12 mm
Type
Linear Way, Ball Type
Rail Length
640 mm
Rail Width (mm)
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LWH12R640PS2
Zoro #
G411977066
UPC #
-
Country of Origin
Japan

Dimensions

Base Width (mm)
12 mm
Rail Length
640 mm
Rail Width (mm)
12 mm
Rail Height
10.5 mm
Mounting End Dia. (mm)
3.5 mm

Details

Material
Carbon Steel
Type
Linear Way, Ball Type
Temp. Range (F)
-4°F to 248°F

Description

Stainless Steel Miniature Linear Way, 180 mm Rail, High Accuracy Grade, To assemble with MLC20, ML20 or MLG20

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.